BKHFD175T - Main or Subfeed BKR Kit 480V 1 or 3PH 175A HFD Top

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKHFD175T
Manufacturer
Eaton
Manufacturer's Part Number
BKHFD175T
Description
Main or Subfeed BKR Kit 480V 1 or 3PH 175A HFD Top
Main or Sub-Feed Breaker Kit, Pow-R-Stock Series, HFD Circuit Breaker, 480V Voltage Rating, Single- or Three-Phase, 175A Rated Operational Current, Top Mounting
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685584560 / 00786685584560
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BKHFD175T - Large Image
 
BKHFD175T - Small Image
 
BKHFD175T - Video
Attachments
 
 
BKHFD175T - Specification Sheet
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
480 V
Phase
Single-phase, three-phase
Descriptions
Description
MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 175A HFD TOP
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
MCB/SFB Kit 480V 1_3PH 175A HFD Top MNT
extra long description
ETN BKHFD175T MCB/SFB KIT 480V 1_3P
Long Description
Main or Sub-feed Breaker Kit, Pow-R-Stock series, HFD circuit breaker, 480V voltage rating, Single- or three-phase, 175A rated operational current, Top mounting
Additional Information
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKHFD175T
GTIN
00786685584560
UPC
786685584560
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat