BKLGE600T - Main BKR Kit 480V Max 1 / 3PH 600A LG Top Mounting

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKLGE600T
Manufacturer
Eaton
Manufacturer's Part Number
BKLGE600T
Description
Main BKR Kit 480V Max 1 / 3PH 600A LG Top Mounting
Main BKR Kit 480V Max 1 or 3PH 600A LG Top Mounting
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687010753 / 00786687010753
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BKLGE600T - Large Image
 
BKLGE600T - Small Image
 
BKLGE600T - Video
Attachments
 
 
BKLGE600T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase, three-phase
Descriptions
Description
MAIN BKR KIT 480V MAX 1 / 3PH 600A LG TOP MOUNTING
Long Description
MAIN BKR KIT 480V MAX 1 OR 3PH 600A LG TOP MOUNTING
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
Main BKR Kit 480V 1_3PH 600A LG Top MNT
extra long description
ETN BKLGE600T MAIN BKR KIT 480V 1_3
Additional Information
Short Circuit Rating
35000
dimensions
5.5000 IN X 5.5000 IN X 12.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKLGE600T
GTIN
00786687010753
UPC
786687010753
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40°C
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat