GWPBQ2042PR - Nema 12/3R Enclosure PRL1A/2A 20X42

Eaton

  • $416.29 (Each)
  • $416.29 (Each)
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
GWPBQ2042PR
Manufacturer
Eaton
Manufacturer's Part Number
GWPBQ2042PR
Description
Nema 12/3R Enclosure PRL1A/2A 20X42
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X42
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685400051 / 00786685400051
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.29 (Each)
Resources
Other Links
 
 
GWPBQ2042PR - Other
 
GWPBQ2042PR - Other
Brochures
 
 
GWPBQ2042PR - Brochure
Attachments
 
 
GWPBQ2042PR - Specification Sheet
Images
 
 
GWPBQ2042PR - Large Image
 
GWPBQ2042PR - Large Image
 
GWPBQ2042PR - Small Image
 
GWPBQ2042PR - Video
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
NEMA 12/3R ENCLOSURE PRL1A/2A 20X42
Long Description
Eaton Pow-R-Xpress NEMA 12/3R ENCLOSURE PRL1A/2A 20X42
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
Box Stocking N3R Encl PRL1A/2A 20X42
extra long description
ETN GWPBQ2042PR BOX STOCKING N3R EN
Additional Information
dimensions
42.0000 IN X 20.0000 IN X 6.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
GWPBQ2042PR
Brand
Eaton
GTIN
00786685400051
UPC
786685400051
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat