GWPBQ2048PR - Nema 12/3R Enclosure PRL1A/2A 20X48

Eaton

  • $390.89 (Each)
  • $390.89 (Each)
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
GWPBQ2048PR
Manufacturer
Eaton
Manufacturer's Part Number
GWPBQ2048PR
Description
Nema 12/3R Enclosure PRL1A/2A 20X48
Enclosure, 20 In Overall Length, 48 In Overall Height, 5 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782116064021 / 00782116064021
Weight per unit
144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.89 (Each)
Resources
Other Links
 
 
GWPBQ2048PR - Other
 
GWPBQ2048PR - Other
 
GWPBQ2048PR - Other
Brochures
 
 
GWPBQ2048PR - Brochure
Attachments
 
 
GWPBQ2048PR - Specification Sheet
Images
 
 
GWPBQ2048PR - Large Image
 
GWPBQ2048PR - Large Image
 
GWPBQ2048PR - Large Image
 
GWPBQ2048PR - Large Image
 
GWPBQ2048PR - Small Image
 
GWPBQ2048PR - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
20 in
Descriptions
Product Type
Enclosure
Long Description
Enclosure, 20 in Overall Length, 48 in Overall Height, 5 lb
Short Description
Enclosure, 20 x 48 in, NEMA 12/3R
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
NEMA 12/3R ENCLOSURE PRL1A/2A 20X48
extra long description
ETN GWPBQ2048PR BOX STOCKING N3R EN
Additional Information
Enclosure Type
NEMA 12, 3R
Overall Height
48 in
media
Yes
dimensions
48.0000 IN X 20.0000 IN X 6.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GWPBQ2048PR
GTIN
00782116064021
UPC
782116064021
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
5 lb
Weight per each
144
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat