PRL1A1100X18C - CHS

Also in stock

PRL1X1100X18C - PRL1X Interior 120/240V 1P 3W 100A 18 CKT Cu Bus - Eaton Corp
$252.03Each

Eaton Corp
PRL1X Interior 120/240V 1P 3W 100A 18 CKT Cu Bus


View or Compare

PRL1A1100X18C - PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Cu

Eaton

  • $249.98 (Each)
  • $249.98 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRL1A1100X18C
    Manufacturer
    Eaton
    Manufacturer's Part Number
    PRL1A1100X18C
    Description
    PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Cu
    PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Cu Bus
    Slang Terms
    panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
    Suggest a New Term
    Similar Brands

    Categories
    Main Lug Interiors - Single Phase Main Lug Power Di  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Boxes & Interiors
    UNSPSC
    39121103 - Panelboards
    UPC/GTIN
    786687009320 / 00786687009320
    Weight per unit
    25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $249.98 (Each)
    Resources
    Attachments
     
     
    PRL1A1100X18C - Specification Sheet
     
    PRL1A1100X18C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Cu Bus
    Long Description
    PRL1A INTERIOR 120/240V 1PH 3W 100A 18 CIRCUIT CU BUS
    Description
    PRL1A INTERIOR 120/240V 1PH 3W 100A 18 CIRCUIT CU
    Also Known As...
    panel
    breaker panel
    panelboard
    electric panel
    load center
    Fuse box
    breaker box
    panel board
    Additional Information
    dimensions
    1.0000 IN X 1.0000 IN X 1.0000 IN
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    PRL1A1100X18C
    GTIN
    00786687009320
    UPC
    786687009320
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BOXES & INTERIORS
    Packaging
    Weight per each
    25
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRL1A1100X18C

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

BAB1020 - Type Bab Circuit BRKR 1P, 20AMP 120/240V, 10, 000AIC,  - Eaton Corp

From Eaton Corp,
Type Bab Circuit BRKR 1P, 20AMP 120/240V, 10, 000AIC,

$35.19
Each
Item Details

GWPBQ2036PR - Nema 12/3R Enclosure PRL1A/2A 20X36 - Eaton Corp

From Eaton Corp,
Nema 12/3R Enclosure PRL1A/2A 20X36

$341.94
Each
Item Details

BAB2050 - BAB2050 BRKR A - Eaton Corp

From Eaton Corp,
BAB2050 BRKR A

$73.75
Each
Item Details



S20N11S10N - 10KVA Type Ep Transformer 1PH 240X480-120/240V - Eaton Corp

From Eaton Corp,
10KVA Type Ep Transformer 1PH 240X480-120/240V

$912.91
Each
Item Details

GHB3020 - Type GHB BRKR 3P 20A 277/480VAC Max 125/250VDC Max - Eaton Corp

From Eaton Corp,
Type GHB BRKR 3P 20A 277/480VAC Max 125/250VDC Max

$319.28
Each
Item Details

EZT2036F - Ez Trim Flush Unvented For 20"W X 36"H Box WEM2 Ke - Eaton Corp

From Eaton Corp,
Ez Trim Flush Unvented For 20"W X 36"H Box WEM2 Ke

$85.10
Each
Item Details