PRL1A1100X30A - PRL1A Interior 120/240V 1PH 3W 100A 30 Circuit Al

Eaton

  • $223.50 (Each)
  • $223.50 (Each)
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
PRL1A1100X30A
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A1100X30A
Description
PRL1A Interior 120/240V 1PH 3W 100A 30 Circuit Al
PRL1A Interior 120/240V 1PH 3W 100A 30 Circuit Al Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Single Phase Main Lug Power Di Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009306 / 00786687009306
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.50 (Each)
Resources
Images
 
 
PRL1A1100X30A - Video
Attachments
 
 
PRL1A1100X30A - Specification Sheet
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
PRL1A INTERIOR 120/240V 1PH 3W 100A 30 CIRCUIT AL
Product Type
Eaton Pow-R-Stock PRL1A Panelboard
Long Description
PRL1A INTERIOR 120/240V 1PH 3W 100A 30 CIRCUIT AL BUS
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL1A1100X30A Eaton Pow-R-Stock
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A1100X30A
GTIN
00786687009306
UPC
786687009306
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Packaging
Weight per each
35