PRL1A1100X30C - CHS

Also in stock

PRL1X1100X30C - PRL1X Interior 120/240V 1P 3W 100A 30 CKT Cu Bus - Eaton Corp
$332.82Each

Eaton Corp
PRL1X Interior 120/240V 1P 3W 100A 30 CKT Cu Bus


View or Compare

PRL1A1100X30C - PRL1A Interior 120/240V 1PH 3W 100A 30 Circuit Cu

Eaton

  • $316.28 (Each)
  • $316.28 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRL1A1100X30C
    Manufacturer
    Eaton
    Manufacturer's Part Number
    PRL1A1100X30C
    Description
    PRL1A Interior 120/240V 1PH 3W 100A 30 Circuit Cu
    PRL1A Interior 120/240V 1PH 3W 100A 30 Circuit Cu Bus
    Slang Terms
    panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
    Suggest a New Term
    Similar Brands

    Categories
    Main Lug Interiors - Single Phase Main Lug Power Di  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Boxes & Interiors
    UNSPSC
    39121103 - Panelboards
    UPC/GTIN
    786687009313 / 00786687009313
    Weight per unit
    5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $316.28 (Each)
    Resources
    Attachments
     
     
    PRL1A1100X30C - Specification Sheet
     
    PRL1A1100X30C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    PRL1A INTERIOR 120/240V 1PH 3W 100A 30 CIRCUIT CU BUS
    Description
    PRL1A INTERIOR 120/240V 1PH 3W 100A 30 CIRCUIT CU
    Product Type
    Eaton Pow-R-Stock PRL1A Panelboard
    Also Known As...
    panel
    breaker panel
    panelboard
    electric panel
    load center
    Fuse box
    breaker box
    panel board
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    PRL1A1100X30C
    GTIN
    00786687009313
    UPC
    786687009313
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BOXES & INTERIORS
    Type
    PRL1A Panelboard
    Packaging
    Weight per each
    5
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRL1A1100X30C

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

BKED100T - Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Top - Eaton Corp

From Eaton Corp,
Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Top

$437.88
Each
Item Details

EZB2048RBS - Ez Box Stocking 20 Wide X 48 High - Eaton Corp

From Eaton Corp,
Ez Box Stocking 20 Wide X 48 High

$21.22
Each
Item Details

SEK12 - PRL1A/2A Panelboard Service Entrance Kit 225a - Eaton Corp

From Eaton Corp,
PRL1A/2A Panelboard Service Entrance Kit 225a

$22.25
Each
Item Details



LUGKIT100 - Main or Feed-Thru Lug Kit 100A 1 or 3PH - Eaton Corp

From Eaton Corp,
Main or Feed-Thru Lug Kit 100A 1 or 3PH

$48.49
Each
Item Details

BKED100B - Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Bott - Eaton Corp

From Eaton Corp,
Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Bott

$437.88
Each
Item Details

EZT2048S - Ez Trim Surface Unvented For 20"W X 48"H Box Wem2 - Eaton Corp

From Eaton Corp,
Ez Trim Surface Unvented For 20"W X 48"H Box Wem2

$113.89
Each
Item Details