PRL1A1225X30C - CHS

Also in stock

PRL1X1225X30C - PRL1X Interior 120/240V 1P 3W 225A 30 CKT Cu Bus - Eaton Corp
$312.36Each

Eaton Corp
PRL1X Interior 120/240V 1P 3W 225A 30 CKT Cu Bus


View or Compare

PRL1A1225X30C - PRL1A Interior 120/240V 1PH 3W 225A 30 Circuit Cu

Eaton

  • $310.63 (Each)
  • $310.63 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRL1A1225X30C
    Manufacturer
    Eaton
    Manufacturer's Part Number
    PRL1A1225X30C
    Description
    PRL1A Interior 120/240V 1PH 3W 225A 30 Circuit Cu
    PRL1A Interior 120/240V 1PH 3W 225A 30 Circuit Cu Bus
    Slang Terms
    panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
    Suggest a New Term
    Similar Brands

    Categories
    Main Lug Interiors - Single Phase Main Lug Power Di  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Boxes & Interiors
    UNSPSC
    39121103 - Panelboards
    UPC/GTIN
    786687009344 / 00786687009344
    Weight per unit
    45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $310.63 (Each)
    Resources
    Attachments
     
     
    PRL1A1225X30C - Specification Sheet
     
    PRL1A1225X30C - Specification Sheet
    Brochures
     
     
    PRL1A1225X30C - Brochure
    Other Links
     
     
    PRL1A1225X30C - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    PRL1A Interior 120/240V 1PH 3W 225A 30 Circuit Cu Bus
    Long Description
    PRL1A INTERIOR 120/240V 1PH 3W 225A 30 CIRCUIT CU BUS
    Description
    PRL1A INTERIOR 120/240V 1PH 3W 225A 30 CIRCUIT CU
    Also Known As...
    panel
    breaker panel
    panelboard
    electric panel
    load center
    Fuse box
    breaker box
    panel board
    Additional Information
    dimensions
    1.0000 IN X 1.0000 IN X 1.0000 IN
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    PRL1A1225X30C
    GTIN
    00786687009344
    UPC
    786687009344
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BOXES & INTERIORS
    Packaging
    Weight per each
    45
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRL1A1225X30C

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

BKED150T - Main or Subfeed BKR Kit 240V 1 or 3PH 150A Ed Top - Eaton Corp

From Eaton Corp,
Main or Subfeed BKR Kit 240V 1 or 3PH 150A Ed Top

$485.18
Each
Item Details

EZT2048S - Ez Trim Surface Unvented For 20"W X 48"H Box Wem2 - Eaton Corp

From Eaton Corp,
Ez Trim Surface Unvented For 20"W X 48"H Box Wem2

$105.70
Each
Item Details

BKED175B - Main or Subfeed BKR Kit 240V 1 or 3PH 175A Ed Bott - Eaton Corp

From Eaton Corp,
Main or Subfeed BKR Kit 240V 1 or 3PH 175A Ed Bott

$ - Request Quote
Item Details



SEK12 - PRL1A/2A Panelboard Service Entrance Kit 225a - Eaton Corp

From Eaton Corp,
PRL1A/2A Panelboard Service Entrance Kit 225a

$18.77
Each
Item Details

EZB2048RBS - Ez Box Stocking 20 Wide X 48 High - Eaton Corp

From Eaton Corp,
Ez Box Stocking 20 Wide X 48 High

$19.70
Each
Item Details

LUGKIT225 - Main or Feed Thru Lug Kit 225A 1 or 3PH - Eaton Corp

From Eaton Corp,
Main or Feed Thru Lug Kit 225A 1 or 3PH

$67.85
Each
Item Details