PRL1A1225X42C - CHS

Also in stock

PRL1X1225X42C - PRL1X Interior 120/240 1P 3W 225A 42 Cu Bus - Eaton Corp
$459.67Each

Eaton Corp
PRL1X Interior 120/240 1P 3W 225A 42 Cu Bus


View or Compare

PRL1A1225X42C - PRL1A Interior 120/240V 1PH 3W 225A 42 Circuit Cu

Eaton

  • $400.65 (Each)
  • $400.65 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRL1A1225X42C
    Manufacturer
    Eaton
    Manufacturer's Part Number
    PRL1A1225X42C
    Description
    PRL1A Interior 120/240V 1PH 3W 225A 42 Circuit Cu
    PRL1A Interior 120/240V 1PH 3W 225A 42 Circuit Cu Bus
    Slang Terms
    panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
    Suggest a New Term
    Similar Brands

    Categories
    Main Lug Interiors - Single Phase Main Lug Power Di  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Boxes & Interiors
    UNSPSC
    39121103 - Panelboards
    UPC/GTIN
    786687009351 / 00786687009351
    Weight per unit
    35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $400.65 (Each)
    Resources
    Attachments
     
     
    PRL1A1225X42C - Specification Sheet
     
    PRL1A1225X42C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    UL Listed,CSA Certified
    Descriptions
    Long Description
    PRL1A INTERIOR 120/240V 1PH 3W 225A 42 CIRCUIT CU BUS
    Description
    PRL1A INTERIOR 120/240V 1PH 3W 225A 42 CIRCUIT CU
    Product Type
    Eaton Pow-R-Stock PRL1A Panelboard
    Features
    Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
    extra long description
    ETN PRL1A1225X42C Eaton Pow-R-Stock
    Also Known As...
    panel
    breaker panel
    panelboard
    electric panel
    load center
    Fuse box
    breaker box
    panel board
    Additional Information
    dimensions
    1.0000 IN X 1.0000 IN X 1.0000 IN
    Coil Voltage
    3-Gang
    Manufacturer Information
    Manufacturers Part Number
    PRL1A1225X42C
    Brand
    EATON CUTLER-HAMMER
    GTIN
    00786687009351
    UPC
    786687009351
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BOXES & INTERIORS
    Type
    PRL1A Panelboard
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    35
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Appleton
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRL1A1225X42C

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

GWPBQ2060PR - Nema 12/3R Enclosure PRL1A/2A 20X60 - Eaton Corp

From Eaton Corp,
Nema 12/3R Enclosure PRL1A/2A 20X60

$670.19
Each
Item Details

SEK12 - PRL1A/2A Panelboard Service Entrance Kit 225a - Eaton Corp

From Eaton Corp,
PRL1A/2A Panelboard Service Entrance Kit 225a

$23.38
Each
Item Details

EZB2060RBS - Ez Box Stocking 20 Wide X 60 High - Eaton Corp

From Eaton Corp,
Ez Box Stocking 20 Wide X 60 High

$19.32
Each
Item Details



BKED225B - Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Bott - Eaton Corp

From Eaton Corp,
Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Bott

$604.03
Each
Item Details

LUGKIT225 - Main or Feed Thru Lug Kit 225A 1 or 3PH - Eaton Corp

From Eaton Corp,
Main or Feed Thru Lug Kit 225A 1 or 3PH

$76.79
Each
Item Details

BKED150B - Main or Subfeed BKR Kit 240V 1 or 3PH 150A Ed Bott - Eaton Corp

From Eaton Corp,
Main or Subfeed BKR Kit 240V 1 or 3PH 150A Ed Bott

$ - Request Quote
Item Details