-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- PRL1A3100X30C
- Manufacturer
- Eaton
- Manufacturer's Part Number
- PRL1A3100X30C
- Description
-
PRL1A Interior 208Y/120V 3PH 4W 100A 30 Circ
Interior, 100 A, 208Y/120 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
- Slang Terms
-
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
- Similar Brands
- Categories
-
Main Lug Interiors -
Three Phase Main Lug Power Dis
Mark as Incorrect
Suggest a New Category
- Classification
-
Panelboard Boxes & Interiors
- UNSPSC
-
39121103 - Panelboards
- UPC/GTIN
-
786687009399 / 00786687009399
- Weight per unit
-
5 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$255.77 (Each)
- Stock Availability
-
- Nacogdoches
-
0
(Find nearest stock)
- All Stores
-
- Resources
-
- Images
-
-
-
PRL1A3100X30C
- Large Image
-
-
PRL1A3100X30C
- Large Image
-
-
PRL1A3100X30C
- Large Image
-
-
PRL1A3100X30C
- Large Image
-
-
PRL1A3100X30C
- Large Image
-
-
PRL1A3100X30C
- Small Image
-
-
PRL1A3100X30C
- Large Image
- Specifications Sheets
-
-
-
PRL1A3100X30C
- Specification Sheet
- Attachments
-
-
-
PRL1A3100X30C
- Specification Sheet
-
-
PRL1A3100X30C
- Specification Sheet
-
-
PRL1A3100X30C
- Specification Sheet
- Brochures
-
-
-
PRL1A3100X30C
- Brochure
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Current Rating
-
100 A
- Voltage Rating
-
208y/120 V
- Number of Phases
-
3
- Material, Color, and Finish
-
- Bus Material
-
Copper
- Descriptions
-
- Product Type
-
Interior
- Long Description
-
Interior, 100 A, 208y/120 V, 45.72 cm Overall Height, 10.6680 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA
- Short Description
-
Interior, 30CKT, 100 A, 3 PH, Copper Bus, 45.72 cm H
- Description
-
PRL1A INTERIOR 208Y/120V 3PH 4W 100A 30 CIRC
- Also Known As...
-
panel
-
breaker panel
-
panelboard
-
electric panel
-
load center
-
Fuse box
-
breaker box
-
panel board
- Additional Information
-
- Overall Height
-
45.72 cm
- Overall Width
-
10.6680 cm
- Overall Depth
-
15.24 cm
- dimensions
-
42.0000 IN X 18.0000 IN X 6.0000 IN
- Manufacturer Information
-
- Manufacturers Part Number
-
PRL1A3100X30C
- Brand
-
Eaton Corp
- GTIN
-
00786687009399
- UPC
-
786687009399
- Taxonomies, Classifications, and Categories
-
- Category Description
-
PANELBOARD BOXES & INTERIORS
- Packaging
-
- Weight
-
5 lb/EA
- Weight per each
-
5
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.