-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- PRL1A3225X30C
- Manufacturer
- Eaton
- Manufacturer's Part Number
- PRL1A3225X30C
- Description
-
PRL1A Interior 208Y/120V 3PH 4W 225A 30 Circ
Interior, 225 A, 208Y/120 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
- Slang Terms
-
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
- Similar Brands
- Categories
-
Main Lug Interiors -
Three Phase Main Lug Power Dis
Mark as Incorrect
Suggest a New Category
- Classification
-
Panelboard Boxes & Interiors
- UNSPSC
-
39121103 - Panelboards
- UPC/GTIN
-
786687009429 / 00786687009429
- Weight per unit
-
5 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$392.93 (Each)
- Resources
-
- Images
-
-
-
PRL1A3225X30C
- Small Image
-
-
PRL1A3225X30C
- Large Image
-
-
PRL1A3225X30C
- Large Image
- Specifications Sheets
-
-
-
PRL1A3225X30C
- Specification Sheet
- Attachments
-
-
-
PRL1A3225X30C
- Specification Sheet
-
-
PRL1A3225X30C
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Current Rating
-
225 A
- Voltage Rating
-
208y/120 V
- Number of Phases
-
3
- Phase
-
3
- amperage rating
-
UL Listed,CSA Certified
- Material, Color, and Finish
-
- Bus Material
-
Copper
- Descriptions
-
- Product Type
-
Interior
- Long Description
-
Interior, 225 A, 208y/120 V, 45.72 cm Overall Height, 10.6680 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA
- Short Description
-
Interior, 30CKT, 225 A, 3 PH, Copper Bus, 45.72 cm H, 480y/277 V
- Description
-
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 30 CIRC
- extra long description
-
ETN PRL1A3225X30C 208Y/120V, 3PH, 4
- Features
-
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
- Also Known As...
-
panel
-
breaker panel
-
panelboard
-
electric panel
-
load center
-
Fuse box
-
breaker box
-
panel board
- Additional Information
-
- Overall Height
-
45.72 cm
- Overall Width
-
10.6680 cm
- Overall Depth
-
15.24 cm
- Made in USA
-
yes
- Coil Voltage
-
3-Gang
- dimensions
-
42.0000 IN X 18.0000 IN X 6.0000 IN
- Manufacturer Information
-
- Brand
-
EATON CUTLER-HAMMER
- Manufacturers Part Number
-
PRL1A3225X30C
- GTIN
-
00786687009429
- UPC
-
786687009429
- Taxonomies, Classifications, and Categories
-
- Category Description
-
PANELBOARD BOXES & INTERIORS
- Type
-
PRL1A Panelboard
- Availability
-
- Status
-
Inactive
- Packaging
-
- Weight
-
5 lb/EA
- Weight per each
-
5
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.