PRL1A3225X42CS - CHS

PRL1A3225X42CS - 42CKT (Short) 225A 3PH Copper Interior

Eaton

  • $225.62 (for 1 Each)
  • $225.62 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRL1A3225X42CS
    Manufacturer
    Eaton
    Manufacturer's Part Number
    PRL1A3225X42CS
    Description
    42CKT (Short) 225A 3PH Copper Interior
    Slang Terms
    panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
    Suggest a New Term
    Similar Brands

    Categories
    Main Lug Interiors - Three Phase Main Lug Power Dis  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Boxes & Interiors
    UNSPSC
    39121103 - Panelboards
    UPC/GTIN
    782116063970 / 00782116063970
    Weight per unit
    5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $225.62 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    60 Each
    Resources
    Images
     
     
    PRL1A3225X42CS - Large Image
     
    PRL1A3225X42CS - Large Image
     
    PRL1A3225X42CS - Small Image
     
    PRL1A3225X42CS - Large Image
     
    PRL1A3225X42CS - Large Image
     
    PRL1A3225X42CS - Large Image
    Attachments
     
     
    PRL1A3225X42CS - Specification Sheet
     
    PRL1A3225X42CS - Specification Sheet
     
    PRL1A3225X42CS - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    PRL1A Interior No TFL 208Y/120V 3PH 4W 225a
    Description
    42CKT (SHORT) 225A 3PH COPPER INTERIOR
    Also Known As...
    panel
    breaker panel
    panelboard
    electric panel
    load center
    Fuse box
    breaker box
    panel board
    Additional Information
    dimensions
    99.0600millimetreX30.4800millimetreX11.9380centimetre
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    PRL1A3225X42CS
    GTIN
    00782116063970
    UPC
    782116063970
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BOXES & INTERIORS
    Packaging
    Weight per each
    5
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Atlanta
    View Store
    4 Austin RDC
    View Store
    1 Bossier City
    View Store
    9 Deer Park
    View Store
    3 DFW RDC
    View Store
    5 Houston RDC
    View Store
    5 Little Rock
    View Store
    2 Longview
    View Store
    3 Phoenix
    View Store
    8 San Antonio RDC
    View Store
    2 Springdale
    View Store
    2 Tulsa
    View Store
    2 Tyler

    A-L

    Location Stock Available
    View Store
    1 Brownsville
    View Store
    2 Conway
    View Store
    1 Deer Valley
    View Store
    2 League City

    M-Z

    Location Stock Available
    View Store
    2 Mesa
    View Store
    2 N. San Antonio
    View Store
    1 New Braunfels
    View Store
    1 San Marcos


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRL1A3225X42CS

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

EZT2048S - 20 X 48 Surface Trim - Eaton Corp

From Eaton Corp,
20 X 48 Surface Trim

$69.81
Per Each
Item Details

EZB2048RBS - 20 X 48 Panelboard Box - Eaton Corp

From Eaton Corp,
20 X 48 Panelboard Box

$12.32
Per Each
Item Details

BAB1020 - 1P 20A 120/240V 10KAIC Breaker - Eaton Corp

From Eaton Corp,
1P 20A 120/240V 10KAIC Breaker

$29.92
Per Each
Item Details



LUGKIT225 - Main or Feed-Thru 1-3PH - Eaton Corp

From Eaton Corp,
Main or Feed-Thru 1-3PH

$37.66
Per Each
Item Details

BKED225T - 30-42CKT 225A Top Mount Main or Subfeed Kit - Eaton Corp

From Eaton Corp,
30-42CKT 225A Top Mount Main or Subfeed Kit

$383.96
Per Each
Item Details

GWPBQ2048PR - Enclosure-20X48 Nema 12/3 - Eaton Corp

From Eaton Corp,
Enclosure-20X48 Nema 12/3

$346.98
Per Each
Item Details