PRL1A3400X42A - CHS

Also in stock

PRL1X3400X42C - PRL1X Interior 208Y/120 3P 4W 400A 42 CKT Cu Bus - Eaton Corp
$546.08Each

Eaton Corp
PRL1X Interior 208Y/120 3P 4W 400A 42 CKT Cu Bus


View or Compare

PRL1A3400X42A - PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit A

Eaton

  • $350.94 (Each)
  • $350.94 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRL1A3400X42A
    Manufacturer
    Eaton
    Manufacturer's Part Number
    PRL1A3400X42A
    Description
    PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit A
    Interior, 400 A, 208Y/120 V, 44.45 CM Overall Height, 16.8910 CM Overall Width, 15.24 CM Overall Depth, Aluminum Bus Material, 3 Phases, 5 LB/Ea
    Slang Terms
    panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
    Suggest a New Term
    Similar Brands

    Categories
    Main Lug Interiors - Three Phase Main Lug Power Dis  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Boxes & Interiors
    UNSPSC
    39121103 - Panelboards
    UPC/GTIN
    786687010029 / 00786687010029
    Weight per unit
    5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $350.94 (Each)
    Resources
    Images
     
     
    PRL1A3400X42A - Small Image
     
    PRL1A3400X42A - Large Image
     
    PRL1A3400X42A - Large Image
     
    PRL1A3400X42A - Large Image
     
    PRL1A3400X42A - Large Image
     
    PRL1A3400X42A - Large Image
    Specifications Sheets
     
     
    PRL1A3400X42A - Specification Sheet
    Attachments
     
     
    PRL1A3400X42A - Specification Sheet
     
    PRL1A3400X42A - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    400 A
    Voltage Rating
    208y/120 V
    Number of Phases
    3
    Phase
    3
    amperage rating
    400
    Material, Color, and Finish
    Bus Material
    Aluminum
    Descriptions
    Product Type
    Interior
    Long Description
    Interior, 400 A, 208y/120 V, 44.45 cm Overall Height, 16.8910 cm Overall Width, 15.24 cm Overall Depth, Aluminum Bus Material, 3 Phases, 5 lb/EA
    Short Description
    Interior, 42CKT, 400 A, 3 PH, Aluminum Bus, 44.45 cm H
    Description
    PRL 1A INTERIOR 208Y/120V 3PH 4W 400A 42 CIRCUIT A
    Also Known As...
    panel
    breaker panel
    panelboard
    electric panel
    load center
    Fuse box
    breaker box
    panel board
    Additional Information
    Overall Height
    44.45 cm
    Overall Width
    16.8910 cm
    Overall Depth
    15.24 cm
    dimensions
    66.5000 IN X 17.5000 IN X 6.0000 IN
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    PRL1A3400X42A
    GTIN
    00786687010029
    UPC
    786687010029
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BOXES & INTERIORS
    Type
    PRL1A Panelboard
    Packaging
    Weight
    5 lb/EA
    Weight per each
    5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRL1A3400X42A

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

EZT2072F - Ez Trim Flush Unvented For 20"W X 72"H Box WEM2 Ke - Eaton Corp

From Eaton Corp,
Ez Trim Flush Unvented For 20"W X 72"H Box WEM2 Ke

$224.81
Each
Item Details

BKKD300T - Main BKR Kit 480V Max 1 / 3PH 300A KD Top Mounting - Eaton Corp

From Eaton Corp,
Main BKR Kit 480V Max 1 / 3PH 300A KD Top Mounting

$1,303.57
Each
Item Details

BKKD400T - Main BKR Kit 480V Max 1 / 3PH 400A KD Top Mounting - Eaton Corp

From Eaton Corp,
Main BKR Kit 480V Max 1 / 3PH 400A KD Top Mounting

$1,303.57
Each
Item Details



EZT2072S - Ez Trim Surface Unvented For 20"W X 72"H Box Wem2 - Eaton Corp

From Eaton Corp,
Ez Trim Surface Unvented For 20"W X 72"H Box Wem2

$224.81
Each
Item Details

EZB2072RBS - Ez Box Stocking 20 Wide X 72 High - Eaton Corp

From Eaton Corp,
Ez Box Stocking 20 Wide X 72 High

$21.22
Each
Item Details

SEK46 - PRL1A/ 2A Panelboard Service Entrance Kit 400A /60 - Eaton Corp

From Eaton Corp,
PRL1A/ 2A Panelboard Service Entrance Kit 400A /60

$22.25
Each
Item Details