PRL1A3600X42CL - PRL1A Interior For SFB 208Y/120V 3PH 4W 600A 42 CK

Eaton

  • $687.47 (Each)
  • $687.47 (Each)
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
PRL1A3600X42CL
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3600X42CL
Description
PRL1A Interior For SFB 208Y/120V 3PH 4W 600A 42 CK
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208Y/120V, Three-Phase, 4W, 600A, 42 Circuit, Copper Bus
Slang Terms
breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board, panel
Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687011118 / 00786687011118
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$687.47 (Each)
Resources
Images
 
 
PRL1A3600X42CL - Video
Attachments
 
 
PRL1A3600X42CL - Specification Sheet
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
240V
amperage rating
600A
Phase
Three-phase
Descriptions
Description
PRL1A INTERIOR FOR SFB 208Y/120V 3PH 4W 600A 42 CK
Product Type
208Y/120V, 3PH, 4W, 600A, 42 Circuit
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL1A3600X42CL 208Y/120V, 3PH,
Long Description
Eaton Pow-R-Stock PRL1A panelboard, Interior, 208Y/120V, Three-phase, 4W, 600A, 42 circuit, Copper bus
Also Known As...
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
panel
Additional Information
Short Circuit Rating
35
media
Yes
Manufacturer Information
Manufacturers Part Number
PRL1A3600X42CL
Brand
Eaton
GTIN
00786687011118
UPC
786687011118
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40°C
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat