LS880L35K10VEB14 - Led LT FX

Cree Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS880L35K10VEB14
Manufacturer
Cree Lighting
Manufacturer's Part Number
LS8-80L-35K-10V-EB14
Description
Led LT FX
00810048027477|0810048|810048027477|81004802747|02747|LS8 80L 35K 10V EB14|LS880L35K10VEB14|LS8-80L-35K-10V-EB14|LS8 Surface Ambient, 80L, 35K, 10V, Eb|Crea LS8 80L 35K 10V EB14|Crea LS880L35K10VEB14|Crea LS8-80L-35K-10V-EB14|Cree Lighting LS8 80L 35K 10V EB14|Cree Lighting LS880L35K10VEB14|Cree Lighting LS8-80L-35K-10V-EB14|Cree LS8 80L 35K 10V EB14|Cree LS880L35K10VEB14|Cree LS8-80L-35K-10V-EB14|Crie LS8 80L 35K 10V EB14|Crie LS880L35K10VEB14|Crie LS8-80L-35K-10V-EB14|39112102|4046|Light Emitting Diode L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
810048027477 / 00810048027477
Weight per unit
15.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LS880L35K10VEB14 - Large Image
 
LS880L35K10VEB14 - Small Image
 
LS880L35K10VEB14 - Video
Attachments
 
 
LS880L35K10VEB14 - Specification Sheet
Other Links
 
 
LS880L35K10VEB14 - Other
 
LS880L35K10VEB14 - Other
Brochures
 
 
LS880L35K10VEB14 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
88
Lamp Type
LED
Material, Color, and Finish
Color
3500
Dimensions and Weight
Size
96 IN Length X 2.5 IN Width X 3.0 IN Height
Descriptions
Description
LED LT FX
extra long description
Cree Light LS8-80L-35K-10V-EB14 LS8
Product Type
LS8 Surface Ambient, 80L, 35K, 10V, Eb
Long Description
00810048027477|0810048|810048027477|81004802747|02747|LS8 80L 35K 10V EB14|LS880L35K10VEB14|LS8-80L-35K-10V-EB14|LS8 Surface Ambient, 80L, 35K, 10V, EB|Crea LS8 80L 35K 10V EB14|Crea LS880L35K10VEB14|Crea LS8-80L-35K-10V-EB14|Cree Lighting LS8 80L 35K 10V EB14|Cree Lighting LS880L35K10VEB14|Cree Lighting LS8-80L-35K-10V-EB14|Cree LS8 80L 35K 10V EB14|Cree LS880L35K10VEB14|Cree LS8-80L-35K-10V-EB14|Crie LS8 80L 35K 10V EB14|Crie LS880L35K10VEB14|Crie LS8-80L-35K-10V-EB14|39112102|4046|Light emitting diode L
Special Features
8 FT LED Surface Ambient Luminaire, Utilizes Cree TrueWhite Technology; Constructed of durable 22 gauge steel; Acrylic lens delivers a low-glare, diffused light distribution; Prepainted white for enhanced smooth finish; Unique combination of reflective and refractive optical components achieves a uniform, comfortable appearance while eliminating pixelation and color fringing; Components work together to optimize distribution, balancing the delivery of high illuminance levels on horizontal surfaces with an
Additional Information
average life
50000
lumens
8k
media
Yes
Manufacturer Information
Brand
Cree Led Lighting Solutio
Manufacturers Part Number
LS880L35K10VEB14
sub brand
LS8
GTIN
00810048027477
UPC
810048027477
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LS8 Series Surface Ambient
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
15.3999
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, DLC Qualified
Application
For Auto Dealership, Corporate Campus, Education, Government, Healthcare, Industrial And Warehouse, Restaurants And Hospitality, Retail And Grocery, Petroleum And Convenience Store
Mounting
Surface, suspended, pendant, cove
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat