4001WB - 4" White STP Baffle White Ring

Halo

  • $11.09 (Each)
  • $11.09 (Each)

  • $277.25 (Per 25)
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
4001WB
Manufacturer
Halo
Manufacturer's Part Number
4001WB
Description
4" White STP Baffle White Ring
Step Plastic Baffle Trim, White, Recessed Mount, 5 In Diameter, 5.5 In Length, 5.5 In Width, 1-1/8 In Height, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745869 / 00080083745869
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.09 (Each)
Standard Packaging
$277.25 (Per 25)
Resources
Images
 
 
4001WB - Large Image
 
4001WB - Small Image
 
4001WB - Large Image
Attachments
 
 
4001WB - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
5.5 in
Diameter
5 in;129 mm
Width
5.5 in
Height
1-1/8 in;28 mm
Size
4.901 IN Length 2.901 IN Width 4.801 IN Height
Descriptions
Product Type
Baffle Trim
Step Plastic Baffle
Long Description
Step Plastic Baffle Trim, White, Recessed Mount, 5 in Diameter, 5.5 in Length, 5.5 in Width, 1-1/8 in Height, 0.14 lb
Features
4" White plastic step baffle with white trim ring.
Short Description
4" Step Plastic Baffle, Plastic, White, 576 CT
Special Features
Friction Clip Retention
Description
4" WHITE STP BAFFLE WHITE RING
extra long description
CLS 4001WB 4" WHITE PLASTIC STEP BA
Construction
N/A
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
package quantity
25 CT
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
4001WB
Brand
HALO
sub brand
Halo(TM)
GTIN
00080083745869
UPC
080083745869
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
1
Package
25
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat