4001WBELL - 4" White STP Baffle White Ring

Halo

  • $11.09 (Each)
  • $11.09 (Each)

  • $66.54 (Per 6)
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
4001WBELL
Manufacturer
Halo
Manufacturer's Part Number
4001WB-ELL
Description
4" White STP Baffle White Ring
Step Plastic Baffle Trim, White, Recessed Mount, 5 In Diameter, 5.5 In Length, 5.5 In Width, 1-1/8 In Height, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083765690 / 00080083765690
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.09 (Each)
Standard Packaging
$66.54 (Per 6)
Resources
Images
 
 
4001WBELL - Large Image
 
4001WBELL - Small Image
 
4001WBELL - Large Image
Attachments
 
 
4001WBELL - Specification Sheet
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
Plastic
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
amperage rating
N/A
Number of Lamps
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
5 in;129 mm
Length
5.5 in
Width
5.5 in
Height
1-1/8 in;28 mm
Size
4.901 IN Length 2.901 IN Width 4.801 IN Height
Descriptions
Features
4" White plastic step baffle with white trim ring.
Product Type
Baffle Trim
Step Plastic Baffle
Long Description
Step Plastic Baffle Trim, White, Recessed Mount, 5 in Diameter, 5.5 in Length, 5.5 in Width, 1-1/8 in Height, 0.14 lb
Short Description
4" Step Plastic Baffle, Plastic, White, 576 CT
Special Features
Friction Clip Retention
Description
4" WHITE STP BAFFLE WHITE RING
extra long description
CLS 4001WB-ELL 4"WHITE PLASTIC STEP
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
package quantity
576 CT
lumens
N/A
Fixture Type
Emergency Light
Manufacturer Information
Brand
HALO
Manufacturers Part Number
4001WB-ELL
sub brand
Halo(TM)
GTIN
00080083765690
UPC
080083765690
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed
Mounting
Ceiling mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat