62HWWH - Cli 62HWWH

Halo Commercial

  • $65.30 (Each)
  • $65.30 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62HWWH
Manufacturer
Halo Commercial
Manufacturer's Part Number
62HWWH
Description
Cli 62HWWH
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
080083655977 / 00080083655977
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.30 (Each)
Resources
Images
 
 
62HWWH - Small Image
 
62HWWH - Large Image
Attachments
 
 
62HWWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Accessory
amperage rating
N/A
Material, Color, and Finish
Color
Semi-Specular Clear
Dimensions and Weight
Size
9.5 IN Length 8.5 IN Width 5.625 IN Height
Descriptions
Product Type
6"Horz, Open Wall Wash Semi Specular Clea
Description
CLI 62HWWH
Special Features
Pre-installed No Fuss Bar Hanger System
Manufacturer Information
Manufacturers Part Number
62HWWH
Brand
HALO COMMERCIAL
sub brand
PD6H113, PD6CPH113
GTIN
00080083655977
UPC
080083655977
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Recessed Commercial Lighting
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed 1598 Luminaire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat