We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
AP2SQ - COO

Also in stock

APEL - Emergency LMP, Led 2 Round Head - Cooper LTG. Met-Lum-Hal-S
$22.49Per Each

Cooper LTG. Met-Lum-Hal-S
Emergency LMP, Led 2 Round Head


View or Compare

AP2SQ - Emergency LMP, Incandescent 2 Square Head, 6V, 5.4W

All-Pro Emergency

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AP2SQ
    Manufacturer
    All-Pro Emergency
    Manufacturer's Part Number
    AP2SQ
    Description
    Emergency LMP, Incandescent 2 Square Head, 6V, 5.4W
    Emergency Lighting Unit, 120/277 V At 60 HZ Ac Voltage; 6 V DC Voltage; Sealed Lead Calcium Battery; Watt Hour Rating 10.8 W 1.5 HR; Incandescent Lamp; 5.4 W Lamp Wattage; 2 Lamp Head(S); Round, End Mount Head
    Slang Terms

    Suggest a New Term
    Categories
    Emergency Lighting, Exit Signs - Emergency Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Emergency & Exit Lighting
    UNSPSC
    -
    UPC/EAN/GTIN
    662401000753
    Weight per unit
    4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $28.20 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    27 Each
    Resources
    Specifications Sheets
     
     
    AP2SQ - Specification Sheet
    Images
     
     
    AP2SQ - Small Image
     
    AP2SQ - Large Image
     
    AP2SQ - Small Image
    Attachments
     
     
    AP2SQ - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Wattage
    5.4 W
    Lamp Type
    INCANDESCENT
    Material, Color, and Finish
    Enclosure Material
    INJECTION MOLDED HIGH IMPACT THERMOPLASTIC
    Finish
    WHITE POWDER COATED
    Dimensions and Weight
    Size
    16 INCH L X 5 INCH H X 4 INCH D
    Descriptions
    Product Type
    Emergency Light Fixture
    Description
    EMERGENCY LMP,INCANDESCENT 2 SQUARE HEAD, 6V, 5.4W
    Long Description
    EMERGENCY LIGHTING UNIT, 120/277 V AT 60 HZ AC VOLTAGE; 6 V DC VOLTAGE; SEALED LEAD CALCIUM BATTERY; WATT HOUR RATING 10.8 W 1.5 HR; INCANDESCENT LAMP; 5.4 W LAMP WATTAGE; 2 LAMP HEAD(S); ROUND, END MOUNT HEAD
    Commodity Description
    Indoor Lighting - Emergency Lighting
    Additional Information
    Watt Hour Rating
    10.8 W 1.5 HR
    DC Voltage Rating
    6 V
    AC Voltage Rating
    120/277 V AT 60 HZ
    Number of Lamp Heads
    2
    Head Style
    ROUND, END MOUNT
    Battery Type
    SEALED LEAD CALCIUM
    Manufacturer Information
    Brand
    ALL-PRO EMERGENCY
    SURE-LITES[R]
    Manufacturers Part Number
    AP2SQ
    Taxonomies, Classifications, and Categories
    Category Description
    Emergency & Exit Lighting
    Packaging
    Weight per each
    4
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL 924, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Atlanta 2
    Longview 1
    Lubbock 3
    Springdale 12
    West Monroe 1

    A-L

    Location Stock Available
    Fayetteville 2
    Kerrville 1

    M-Z

    Location Stock Available
    New Orleans 1
    Rogers 2
    Siloam Springs 2


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AP2SQ

    Type in the slang term you'd like to suggest.

* All prices subject to change.