APHL654SWUPLL850 - 6 Lamp T5HO High Bay W/Lamps

Metalux

  • $445.19 (Each)
  • $445.19 (Each)
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
APHL654SWUPLL850
Manufacturer
Metalux
Manufacturer's Part Number
APHL654SWUPLL850
Description
6 Lamp T5HO High Bay W/Lamps
6 Lamp, 48" High Bay, Wide Specular Reflector With Uplight, T5HO Unv Electronic Ballast With 850 Lamps
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
080083622269 / 00080083622269
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.19 (Each)
Resources
Other Links
 
 
APHL654SWUPLL850 - Other
Images
 
 
APHL654SWUPLL850 - Large Image
 
APHL654SWUPLL850 - Small Image
Attachments
 
 
APHL654SWUPLL850 - Specification Sheet
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
120/277 V ac
Lamp Wattage
54 W
Number of Lamps
6
Ballast Type
Universal Electronic
Dimensions and Weight
Length
19-17/32 in;496 mm
Height
2-15/32 in;63 mm
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, T5 Bulb Shape, 19-17/32 in Length, 2-15/32 in Height, 120/277 V ac, 54 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 16.86 lb
Special Features
Specular reflector with uplight
extra long description
CLS APHL-654-SW-UPL-L850 ALLPRO HI-
Short Description
FLuorescent Lamp, T5, 120/277V, 54W, 6 Lamp, High Bay Mount
Description
6 LAMP T5HO HIGH BAY W/LAMPS
Additional Information
bulb shape
T5
Mounting Type
High Bay Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
34 PA
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APHL654SWUPLL850
sub brand
APHL
GTIN
00080083622269
UPC
080083622269
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
HIGH BAY
Packaging
Weight
16.86 lb
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat