APT2U6T8 - *Delisted* 2'X2' 2 Lamp Stat Lensed Troffer

Metalux

  • $117.53 (Each)
  • $117.53 (Each)
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
APT2U6T8
Manufacturer
Metalux
Manufacturer's Part Number
APT2U6T8
Description
*Delisted* 2'X2' 2 Lamp Stat Lensed Troffer
Lensed Troffer, U6T8 Bulb Shape, 23-3/4 In Length, 23-15/16 In Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 64 W, Electronic Ballast, Instant, White, 6046 LM Brightness (Lumens), 2 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 10.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083621958 / 00080083621958
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.53 (Each)
Resources
Other Links
 
 
APT2U6T8 - Other
Images
 
 
APT2U6T8 - Large Image
 
APT2U6T8 - Small Image
 
APT2U6T8 - Large Image
Specifications Sheets
 
 
APT2U6T8 - Specification Sheet
 
APT2U6T8 - Specification Sheet
Attachments
 
 
APT2U6T8 - Specification Sheet
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
120/277 V ac
Lamp Wattage
64 W
Ballast Type
Electronic
Number of Lamps
2
amperage rating
231m
Material
Steel
Lamp Type
U6T8
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Baked White Enamel
Style
(blank)
Dimensions and Weight
Length
23-3/4 in;603 mm
Width
23-15/16 in;610 mm
Height
3-1/4 in/83 mm
Descriptions
Product Type
Lensed Troffer
Long Description
Lensed Troffer, U6T8 Bulb Shape, 23-3/4 in Length, 23-15/16 in Width, 3-1/4 in/83 mm Height, 120/277 V ac, 64 W, Electronic Ballast, Instant, White, 6046 lm Brightness (Lumens), 2 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 10.5 lb/EA
Features
APT is a T8 based lensed troffer designed for general purpose applications. Shallow, low profile housing is compatible with even highly restrictive plenums and are compatible with today’s ceiling systems. APT is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications.
Short Description
Lensed Troffer, U6T8, 120;277 VAC, 64 W
Special Features
Designed for T8 Lamps;Low Profile
Description
2'X2' 2 LAMP STAT LENSED TROFFER
extra long description
CLS APT-2U6T8 ALLPRO TROFFER 2X2 2L
Additional Information
bulb shape
U6T8
start type
Instant Start
Brightness (Lumens)
6046 lm
for use with
Ceiling Systems;Damp Locations
Mounting Type
Recessed Mount;Ceiling Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;CEE Listed
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT2U6T8
sub brand
ALL PRO(R)
GTIN
00080083621958
UPC
080083621958
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Packaging
Weight
10.5 lb/EA
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial Offices;Schools;Hospitals;Retail Merchandising
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat