We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EI700ATNB - COO

Also in stock

E7ICATNB - 6" Ic At NC NSCKT BRKT HSNG 120V - Eaton Lighting
$9.99Per Each

Eaton Lighting
6" Ic At NC NSCKT BRKT HSNG 120V


View or Compare

EI700ATNB - 6" Ic Air-Tite No Socket Bracket 120V Line Voltage

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EI700ATNB
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    EI700ATNB
    Description
    6" Ic Air-Tite No Socket Bracket 120V Line Voltage
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    622696854462 / 00622696854462
    Weight per unit
    2.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    503 Each
    Resources
    Images
     
     
    EI700ATNB - Large Image
     
    EI700ATNB - Small Image
    Attachments
     
     
    EI700ATNB - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Housing - 6" Icat - No Brack
    Description
    6" IC AIR-TITE NO SOCKET BRACKET 120V LINE VOLTAGE
    Manufacturer Information
    Brand
    ALL-PRO
    COOPER LIGHTING
    Manufacturers Part Number
    EI700ATNB
    GTIN
    00622696854462
    UPC
    622696854462
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    2.8
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    89 Baton Rouge
    View Store
    131 Houston RDC
    View Store
    6 Little Rock
    View Store
    92 San Antonio RDC
    View Store
    18 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    54 N Little Rock
    View Store
    76 N. San Antonio
    View Store
    37 Pleasanton


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EI700ATNB

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

678 - 50CFM Fan/Lite - Broan/Nutone LLC
678

From Broan/Nutone LLC,
50CFM Fan/Lite

$40.49
Per Each
Item Details

S118R - 1 Gang 18 Cubic Inch Nail - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
1 Gang 18 Cubic Inch Nail

$83.95
Per 100 Each
Item Details

S354RAC - 3G Plastic Outlet Box - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
3G Plastic Outlet Box

$326.66
Per 100 Each
Item Details



56111CFB - 4X1/2D RND CFB W/Nmconn19 - Thomas & Betts

From Thomas & Betts,
4X1/2D RND CFB W/Nmconn19

$365.12
Per 100 Each
Item Details