We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT401 - COO

Also in stock

4001BB - 4" BLK STP BFL WHT RNG - Cooper LTG. Met-Lum-Hal-S
$5.79Per Each

Cooper LTG. Met-Lum-Hal-S
4" BLK STP BFL WHT RNG


View or Compare

ERT401 - 4" WHT TRM Ring W/ Black Baffle

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT401
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT401
    Description
    4" WHT TRM Ring W/ Black Baffle
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212928 / 00662400212928
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.75 (1 Each)
    Standard Packaging
    $69.00 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    238 Each
    Resources
    Images
     
     
    ERT401 - Large Image
     
    ERT401 - Small Image
    Attachments
     
     
    ERT401 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    4" Black Coilex Baffle Al L Pro
    Description
    4" WHT TRM RING W/ BLACK BAFFLE
    Manufacturer Information
    Manufacturers Part Number
    ERT401
    Brand
    ALL-PRO
    COOPER LIGHTING
    GTIN
    00662400212928
    UPC
    662400212928
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.2
    Carton
    1
    Package
    12
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Alexandria 2
    Baton Rouge 1
    Longview 1

    A-L

    Location Stock Available
    Arlington Branch 10
    Bridgeport 9
    Bryan 4
    Cleburne 1
    Clinton 12
    Conway 10
    Covington 19
    Dallas 18
    Denton 2
    Duncan 3
    Galena Park 1
    Hot Springs 33
    Kerrville 3
    Lawton 1

    M-Z

    Location Stock Available
    Magnolia 1
    Midland 7
    Moore 12
    N Little Rock 1
    Natchitoches 11
    New Orleans 2
    North Austin 15
    Plano 2
    Pleasanton 8
    San Angelo 2
    Sherman 1
    Stafford 1
    Stillwater 30
    Sulphur Springs 2
    Sweetwater 3
    Uvalde 2
    Waxahachie 3
    Weatherford 1
    West Ft. Worth 4


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT401

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

68 - 2G Range & Dryer Plate - Cooper Wiring Devices
68

From Cooper Wiring Devices,
2G Range & Dryer Plate

$279.99
Per 100 Each
Item Details

CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$7.95
Per Each
Item Details

ERT401WHT - 4" WHT TRM Ring W/ WHT Baffle - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
4" WHT TRM Ring W/ WHT Baffle

$5.75
Per Each
Item Details



ERT704 - 6" TRM WHT Eyeball - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" TRM WHT Eyeball

$10.99
Per Each
Item Details

MX1050S - 1G WP Gfci Gray Verticle Cover - Hubbell--Raco

From Hubbell--Raco,
1G WP Gfci Gray Verticle Cover

$399.99
Per 100 Each
Item Details

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.00
Per Each
Item Details