We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT401WHT - COO

ERT401WHT - 4" WHT TRM Ring W/ WHT Baffle

All-Pro

In-Stock: 7 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT401WHT
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT401WHT
    Description
    4" WHT TRM Ring W/ WHT Baffle
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212935 / 00662400212935
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $5.75 (each)
    Carton
    $5.75 (1 units)
    Standard Packaging
    $69.00 (12 units)
    Stock Availability
    Nacogdoches
    7
    All Stores
    318
    Resources
    Images
     
     
    ERT401WHT - Large Image
     
    ERT401WHT - Small Image
    Attachments
     
     
    ERT401WHT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Brand
    ALL-PRO
    Category Description
    All Recessed Cans & Trims
    Description
    4" WHT TRM RING W/ WHT BAFFLE
    Documents
    Yes
    In Print Catalog
    Yes
    Manufacturers Part Number
    ERT401WHT
    Picture
    Yes
    Product Type
    4" White Coilex Baffle Al L Pro Ert401w
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Carthage 4
    Henderson 11
    Jacksonville 2
    Jasper 3
    Nacogdoches 7
    Palestine 3

    Distribution Centers

    Location Stock Available
    Amarillo 1
    Houston RDC 1
    Texarkana 12
    West Monroe 28

    A-L

    Location Stock Available
    Borger 1
    Bridgeport 12
    Bryan 15
    Cleburne 1
    Clinton 2
    Clovis 6
    Denton 4
    Duncan 1
    Fort Smith 14
    Gainesville 6
    Greenville 1
    Hereford 2
    Katy 2
    Kenedy 8
    Kerrville 1
    Killeen 3

    M-Z

    Location Stock Available
    Magnolia 17
    Marshall 1
    Mineral Wells 3
    Monroe 5
    Moore 5
    Mt. Pleasant 8
    Paris 20
    Plainview 8
    Plano 2
    Rogers 14
    Roswell 12
    Russellville 6
    Ruston 6
    Sherman 1
    Stephenville 3
    Stillwater 30
    Sweetwater 5
    Temple 2
    Terrell 2
    Vidalia 7
    Weatherford 1
    Wichita Falls 9


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT401WHT

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

4001WB - 4" WHT STP BFL WHT RNG - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
4" WHT STP BFL WHT RNG

$5.64
EA
Item Details

45R20130VPR0130 - 45W 130V R20 Med Base Incand Lamp - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
45W 130V R20 Med Base Incand Lamp

$2.50
EA
Item Details

ET400RATSB - 4" Remodel Adj. Socket 120V Line Voltage - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
4" Remodel Adj. Socket 120V Line Voltage

$13.89
EA
Item Details



PJ8W - 1G Mid Dup Wallplate - Cooper Wiring Devices

From Cooper Wiring Devices,
1G Mid Dup Wallplate

$26.04
HUNDRED
Item Details

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.00
EA
Item Details

TRSGF15W - Gfci TR Self Test Duplex 15A 125V WH - Cooper Wiring Devices

From Cooper Wiring Devices,
Gfci TR Self Test Duplex 15A 125V WH

$14.29
EA
Item Details