We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT706 - COO

ERT706 - 6" WHT Open TRM

All-Pro

In-Stock: 96 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT706
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT706
    Description
    6" WHT Open TRM
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400316732 / 00662400316732
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.19 (1 Each)
    Standard Packaging
    $100.56 (24 Each)
    Stock Availability
    Nacogdoches
    96 Each
    All Stores
    825 Each
    Resources
    Images
     
     
    ERT706 - Large Image
     
    ERT706 - Small Image
    Attachments
     
     
    ERT706 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" Open Trim, White All P Ro
    Description
    6" WHT OPEN TRM
    Manufacturer Information
    Brand
    ALL-PRO
    COOPER LIGHTING
    Manufacturers Part Number
    ERT706
    GTIN
    00662400316732
    UPC
    662400316732
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.4
    Carton
    1
    Package
    24
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Jacksonville 1
    Jasper 3
    Nacogdoches 96
    Palestine 13

    Distribution Centers

    Location Stock Available
    Amarillo 48
    DFW RDC 42
    Houston RDC 4
    Longview 10
    Lubbock 60
    Odessa 7
    San Antonio RDC 4
    Texarkana 1
    Tyler 11

    A-L

    Location Stock Available
    Andrews 7
    Athens 3
    Big Spring 14
    Borger 39
    Bridgeport 11
    Brownwood 3
    Burleson 14
    Clinton 42
    Clovis 21
    Denton 1
    Dumas 2
    Duncan 41
    Ft. Worth 1
    Gainesville 1
    Hereford 33
    Hope 9
    Lawton 9

    M-Z

    Location Stock Available
    Magnolia 133
    Marshall 1
    Midland 50
    N Little Rock 5
    Natchitoches 7
    New Braunfels 5
    New Orleans 3
    Plainview 39
    Russellville 18
    Stephenville 11
    Terrell 1
    Vidalia 1


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT706

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

65BR30PR0130 - 65W Incan BR30 130V Med Base RFL FLD - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W Incan BR30 130V Med Base RFL FLD

$1.89
Per Each
Item Details

H7RICAT - 6" Ic Air-Tite Remodel 120V Line V - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" Ic Air-Tite Remodel 120V Line V

$10.99
Per Each
Item Details

68 - 2G Range & Dryer Plate - Cooper Wiring Devices
68

From Cooper Wiring Devices,
2G Range & Dryer Plate

$279.99
Per 100 Each
Item Details



9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.00
Per Each
Item Details

MM410C - 1G 2-3/4" Wiu CVR - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" Wiu CVR

$10.90
Per Each
Item Details

CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$7.95
Per Each
Item Details