We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT707 - COO

ERT707 - 6" TRM Black Metal Baffle

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT707
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT707
    Description
    6" TRM Black Metal Baffle
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400316749 / 00662400316749
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.98 (1 Each)
    Standard Packaging
    $53.64 (18 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    795 Each
    Resources
    Images
     
     
    ERT707 - Large Image
     
    ERT707 - Small Image
    Attachments
     
     
    ERT707 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" Black Coilex Baffle Al L Pro
    Description
    6" TRM BLACK METAL BAFFLE
    Manufacturer Information
    Manufacturers Part Number
    ERT707
    Brand
    ALL-PRO
    COOPER LIGHTING
    GTIN
    00662400316749
    UPC
    662400316749
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.5
    Carton
    1
    Package
    18
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Lufkin 1

    Distribution Centers

    Location Stock Available
    Abilene 1
    Alexandria 5
    Baton Rouge 28
    Little Rock 19
    Odessa 61
    Tulsa 14
    West Monroe 10

    A-L

    Location Stock Available
    Big Spring 13
    Borger 10
    Bridgeport 2
    Bryan 4
    Burleson 4
    Cabot 40
    Clinton 4
    Clovis 13
    Conway 18
    Covington 36
    Dallas 3
    Denton 1
    Dumas 20
    Duncan 1
    Fort Stockton 5
    Ft. Worth 18
    Galena Park 10
    Galveston 24
    Greenville 1
    Hereford 18
    Hobbs 6
    Hope 5
    Huntsville 2
    Katy 3
    Kenedy 8
    Lafayette 6
    Lawton 20
    Leesville 9

    M-Z

    Location Stock Available
    Marshall 6
    McKinney 6
    Midland 2
    N Little Rock 6
    N. San Antonio 106
    Natchitoches 27
    New Braunfels 1
    New Orleans 4
    Pearland 4
    Pearsall 2
    Pineville 8
    Plainview 12
    Pleasanton 15
    Roswell 12
    Round Rock 3
    Russellville 20
    San Angelo 6
    San Antonio 1
    Searcy 26
    Stillwater 18
    Stuttgart 14
    Sulphur 26
    Sweetwater 7
    Vidalia 12
    Waxahachie 4
    West Dallas 4


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT707

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

6100BB - 6" BLK Metal Baff Taprd W/2WHT Rings - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" BLK Metal Baff Taprd W/2WHT Rings

$4.19
Per Each
Item Details

65BR30PR0130 - 65W Incan BR30 130V Med Base RFL FLD - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W Incan BR30 130V Med Base RFL FLD

$1.89
Per Each
Item Details

68 - 2G Range & Dryer Plate - Cooper Wiring Devices
68

From Cooper Wiring Devices,
2G Range & Dryer Plate

$279.99
Per 100 Each
Item Details



H7RICAT - 6" Ic Air-Tite Remodel 120V Line V - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" Ic Air-Tite Remodel 120V Line V

$10.99
Per Each
Item Details

TR270W - 15A 120V Tamper Res Dup RCPT - Cooper Wiring Devices

From Cooper Wiring Devices,
15A 120V Tamper Res Dup RCPT

$114.99
Per 100 Each
Item Details

PJ8W - 1G Mid Dup Wallplate - Cooper Wiring Devices

From Cooper Wiring Devices,
1G Mid Dup Wallplate

$26.29
Per 100 Each
Item Details