We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT709 - COO

ERT709 - 6" TRM Large Aperture Black Metal Baffle

All-Pro

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT709
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT709
    Description
    6" TRM Large Aperture Black Metal Baffle
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212836 / 00662400212836
    Weight per unit
    0.42 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $4.09 (each)
    Carton
    $4.09 (1 units)
    Standard Packaging
    $73.62 (18 units)
    Stock Availability
    Nacogdoches
    1
    All Stores
    1,168
    Resources
    Images
     
     
    ERT709 - Large Image
     
    ERT709 - Small Image
    Attachments
     
     
    ERT709 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Brand
    ALL-PRO
    Category Description
    All Recessed Cans & Trims
    Description
    6" TRM LARGE APERTURE BLACK METAL BAFFLE
    Documents
    Yes
    In Print Catalog
    Yes
    Manufacturers Part Number
    ERT709
    Picture
    Yes
    Product Type
    7" Trim HGH GL WH TRM, BLK MTL BFL, NRW/WD
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Carthage 4
    Jasper 6
    Lufkin 5
    Nacogdoches 1

    Distribution Centers

    Location Stock Available
    Abilene 12
    Alexandria 9
    Deer Park 15
    Houston RDC 13
    Little Rock 61
    Longview 11
    Lubbock 49
    Odessa 27
    San Antonio RDC 316

    A-L

    Location Stock Available
    Borger 16
    Bridgeport 8
    Brownwood 8
    Bryan 12
    Cabot 25
    Cleburne 37
    Clinton 18
    Conway 14
    Covington 24
    Duncan 19
    Ft. Worth 3
    Gainesville 1
    Galena Park 14
    Galveston 32
    Greenville 4
    Kerrville 2
    Lafayette 12
    Lawton 59
    Leesville 13

    M-Z

    Location Stock Available
    Magnolia 6
    Moore 48
    N Little Rock 5
    N. San Antonio 12
    Natchitoches 13
    New Orleans 4
    Paris 1
    Pearland 7
    Pineville 11
    Plano 5
    Pleasanton 21
    Russellville 4
    Searcy 15
    Stafford 25
    Stephenville 3
    Stuttgart 26
    Sulphur 8
    Temple 9
    Terrell 29
    Tomball 10
    Vidalia 10
    Waco 21
    Waxahachie 17
    Weatherford 5
    West Dallas 3


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT709

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

6101BB - 6" BLK Metal Baff STRGT W/2 White Rings - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" BLK Metal Baff STRGT W/2 White Rings

$3.99
EA
Item Details

H7RICAT - 6" Ic Air-Tite Remodel 120V Line V - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" Ic Air-Tite Remodel 120V Line V

$10.99
EA
Item Details

CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$7.95
EA
Item Details



PJ8W - 1G Mid Dup Wallplate - Cooper Wiring Devices

From Cooper Wiring Devices,
1G Mid Dup Wallplate

$26.04
HUNDRED
Item Details

68 - 2G Range & Dryer Plate - Cooper Wiring Devices
68

From Cooper Wiring Devices,
2G Range & Dryer Plate

$274.00
HUNDRED
Item Details

65BR40FLPR0130 - 65W 130V BR40 Reflector Flood Med Base Incand Lamp - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W 130V BR40 Reflector Flood Med Base Incand Lamp

$4.62
EA
Item Details