We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT710 - COO

Also in stock

426 - 6" Trim Reflector Cone White With Clear Specular R - Cooper LTG. Met-Lum-Hal-S
$25.82Per Each

Cooper LTG. Met-Lum-Hal-S
6" Trim Reflector Cone White With Clear Specular R


View or Compare

ERT710 - 6" TRM Clear Specular Reflector

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT710
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT710
    Description
    6" TRM Clear Specular Reflector
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212843 / 00662400212843
    Weight per unit
    0.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.39 (1 Each)
    Standard Packaging
    $65.73 (7 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    107 Each
    Resources
    Images
     
     
    ERT710 - Large Image
     
    ERT710 - Small Image
    Attachments
     
     
    ERT710 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" Cone Reflector, Clear All Pro
    Description
    6" TRM CLEAR SPECULAR REFLECTOR
    Manufacturer Information
    Manufacturers Part Number
    ERT710
    Brand
    ALL-PRO
    COOPER LIGHTING
    GTIN
    00662400212843
    UPC
    662400212843
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.8
    Carton
    1
    Package
    7
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Henderson 1

    Distribution Centers

    Location Stock Available
    Baton Rouge 27
    DFW RDC 2
    Little Rock 3

    A-L

    Location Stock Available
    Cabot 1
    Dallas 2
    Enid 15
    Ft. Worth 3

    M-Z

    Location Stock Available
    McKinney 1
    Mineral Wells 1
    Moore 4
    New Orleans 30
    San Marcos 6
    Sweetwater 1
    Terrell 2
    Waxahachie 4
    West Dallas 4


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT710

    Type in the slang term you'd like to suggest.

* All prices subject to change.