H272ICAT - 6" 26W Ic At Enrgy Star Title 24

Halo

  • $66.38 (Each)
  • $66.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H272ICAT
Manufacturer
Halo
Manufacturer's Part Number
H272ICAT
Description
6" 26W Ic At Enrgy Star Title 24
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
622697900700 / 00622697900700
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.38 (Each)
Resources
Images
 
 
H272ICAT - Small Image
 
H272ICAT - Large Image
 
H272ICAT - Large Image
Attachments
 
 
H272ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Voltage Rating
N/A
Wattage
N/A
Dimensions and Weight
Length
8.125 in
Width
6
Height
7.75
Descriptions
Product Type
6" Air-Tite Ic Housing 26 Watt
Description
6" 26W IC AT ENRGY STAR TITLE 24
extra long description
ETNCL H272ICAT 6" AIR-TITE IC HOUSI
Special Features
Got Nail! bar hangers
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H272ICAT
sub brand
H272ICAT
GTIN
00622697900700
UPC
622697900700
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" CFL Housing
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IC Rated;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat