H750ICAT - 6" Led At Ic Can 120/277V

Halo

  • $17.03 (Each)
  • $17.03 (Each)
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
H750ICAT
Manufacturer
Halo
Manufacturer's Part Number
H750ICAT
Description
6" Led At Ic Can 120/277V
Led Icat Housing, 20 W, 120 V/277 V, Aluminum, 14.5 In Length, 14.75 In Width, 7.5 In Height, Non Dimmable, 2.77 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
623961872655 / 00623961872655
Weight per unit
2.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.03 (Each)
Resources
Images
 
 
H750ICAT - Large Image
 
H750ICAT - Small Image
 
H750ICAT - Large Image
Attachments
 
 
H750ICAT - Specification Sheet
Other Links
 
 
H750ICAT - Other
Specifications Sheets
 
 
H750ICAT - Specification Sheet
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
Aluminum
Voltage Rating
120 V;277 V
Wattage
20 W
amperage rating
0.167 at (120V)
Lamp Type
LED (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Dimensions and Weight
Length
14.5 in
Width
14.75 in
Descriptions
Product Type
LED Icat Housing
Description
6" LED AT IC CAN 120/277V
Features
The H750ICAT is a dedicated LED new construction housing for use with HALO H7 Collection 600 Series and 900 Series LED modules.The H750ICAT is designed for insulated ceilings and can be in direct contact with ceiling insulation. This AIR-TITE(TM) housing design prevents airflow between attic and living areas and saves on both heating and air conditioning costs.The H750ICAT connector system provides high efficacy code compliance when used with HALO H7 Collection LED modules.
Long Description
LED Icat Housing, 20 W, 120 V/277 V, Aluminum, 14.5 in Length, 14.75 in Width, 7.5 in Height, Non Dimmable, 2.77 lb
Short Description
LED ICAT Housing, 20 W, 120;277 V
extra long description
CLS H750ICAT 6" AIR-TITE IC HOUSING
Special Features
Use with HALO 6" RL56, RA56 and ML56 600, 900, 1200 series modules
Additional Information
for use with
Halo LED Module;RA56 Series Trim;ML56 Series Trim;RL56 Series Trim
Standards Met
UL/cUL Listed;CE Marking;RoHS Compliant
package quantity
1 ct
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Manufacturers Part Number
H750ICAT
Brand
HALO
sub brand
H750icat
GTIN
00623961872655
UPC
623961872655
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" LED Housing
Packaging
Weight
2.77 lb
Weight per each
2.77
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
UL Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat