We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
HPSF15K - COO

HPSF15K - 150W HPS 120V Flood

Lumark Outdoor

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HPSF15K
    Manufacturer
    Lumark Outdoor
    Manufacturer's Part Number
    HPSF15K
    Description
    150W HPS 120V Flood
    Floodlight Fixture, High Pressure Sodium Lamp; Lamp Wattage 150 W; Lamp/Ballast Voltage 120 V; Lamp Included; Knuckle Mounting; Die Cast Aluminum Housing; Dark Bronze Polyester Powder Paint; Size 10 1/2 Inch W X 7 1/2 Inch D X 10 11/16 Inch H; SF Model
    Slang Terms

    Suggest a New Term
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    -
    UPC/EAN/GTIN
    623960365370
    Weight per unit
    10 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $92.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    HPSF15K - Small Image
     
    HPSF15K - Large Image
     
    HPSF15K - Small Image
    Specifications Sheets
     
     
    HPSF15K - Specification Sheet
    Installation Sheets
     
     
    HPSF15K - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Wattage
    150 W
    Lamp Type
    HIGH PRESSURE SODIUM
    Lamp Included
    YES
    Material, Color, and Finish
    Finish
    DARK BRONZE POLYESTER POWDER PAINT
    Housing Material
    DIE CAST ALUMINUM
    Dimensions and Weight
    Size
    10 1/2 INCH W X 7 1/2 INCH D X 10 11/16 INCH H
    Descriptions
    Product Type
    Floodlighting Fixture
    Long Description
    FLOODLIGHT FIXTURE, HIGH PRESSURE SODIUM LAMP; LAMP WATTAGE 150 W; LAMP/BALLAST VOLTAGE 120 V; LAMP INCLUDED; KNUCKLE MOUNTING; DIE CAST ALUMINUM HOUSING; DARK BRONZE POLYESTER POWDER PAINT; SIZE 10 1/2 INCH W X 7 1/2 INCH D X 10 11/16 INCH H; SF MODEL
    Description
    150W HPS 120V FLOOD
    Additional Information
    FORMED ALUMINUM HAMMERED REFLECTOR OPTIMIZED BEAM EFFICIENCY AND CONTROL
    Commodity Description
    HID FLOODLIGHTS
    Additional Information
    Lamp/Ballast Voltage
    120 V
    Manufacturer Information
    Brand
    LUMARK OUTDOOR
    LUMARK[R]
    Manufacturers Part Number
    HPSF15K
    Model
    SF
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Packaging
    Weight per each
    10
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    KNUCKLE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Covington
    View Store
    4 Lafayette

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HPSF15K

    Type in the slang term you'd like to suggest.

* All prices subject to change.