HU103MB - 24" Daisy Chain Connector Black

Halo

  • $36.13 (Each)
  • $36.13 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU103MB
Manufacturer
Halo
Manufacturer's Part Number
HU103MB
Description
24" Daisy Chain Connector Black
Halo HU10 Led Undercabinet 24 In Daisey Chain Connector Matte Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641703 / 00080083641703
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.13 (Each)
Resources
Images
 
 
HU103MB - Large Image
 
HU103MB - Small Image
Attachments
 
 
HU103MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.0 IN Length 4.0 IN Width 0.5 IN Height
Descriptions
Product Type
Individual 24" Daisy Chain Connector - B
Long Description
HALO HU10 LED UNDERCABINET 24 IN DAISEY CHAIN CONNECTOR MATTE BLACK
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
extra long description
CLS HU103MB INDIVIDUAL 24" DAISY CH
Description
24" DAISY CHAIN CONNECTOR BLACK
Manufacturer Information
Manufacturers Part Number
HU103MB
Brand
HALO
GTIN
00080083641703
UPC
080083641703
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat