We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
MHNKS1K - COO

MHNKS1K - 1000W Flood MH Multi-Tap Slipfitter W/Lamp Bronze

Lumark Outdoor

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MHNKS1K
    Manufacturer
    Lumark Outdoor
    Manufacturer's Part Number
    MHNKS1K
    Description
    1000W Flood MH Multi-Tap Slipfitter W/Lamp Bronze
    Nighthawk Floodlight, 1000W MH Multi-Tap Slipfitter W/Lamp Bronze
    Slang Terms

    Suggest a New Term
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111611 - Flood light
    UPC/GTIN
    623961565205 / 00623961565205
    Weight per unit
    64 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $459.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    MHNKS1K - Large Image
     
    MHNKS1K - Large Image
     
    MHNKS1K - Small Image
    Attachments
     
     
    MHNKS1K - Specification Sheet
    Installation Sheets
     
     
    MHNKS1K - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120/208/240/277
    amperage rating
    3.61
    Lamp Type
    METAL HALIDE
    Dimensions and Weight
    Size
    26.0 IN Length 23.25 IN Width 11.0 IN Height
    Descriptions
    Product Type
    MHNK-S76-1000-MT-LL
    Long Description
    Nighthawk Floodlight, 1000W MH Multi-Tap Slipfitter w/Lamp Bronze
    Description
    1000W FLOOD MH MULTI-TAP SLIPFITTER W/LAMP BRONZE
    special features
    Heavy-duty, large floodlight ideal for commercial or industrial use
    Manufacturer Information
    Brand
    LUMARK OUTDOOR
    Cooper Lumark
    Manufacturers Part Number
    MHNKS1K
    sub brand
    NK Nighthawk III
    GTIN
    00623961565205
    UPC
    623961565205
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    FLOODLIGHT
    Packaging
    Weight per each
    64
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LIGHTING
    Mounting
    SLIPFITTER
    standard
    UL Listed - Wet Location
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Pecos


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for MHNKS1K.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    • MHNKS1K - 1000W Flood MH Multi-Tap Slipfitter W/Lamp Bronze - Eaton Lighting
      View Larger

      MHNKS1K - Eaton Lighting

      Nighthawk Floodlight, 1000W MH Multi-Tap Slipfitter W/Lamp Bronze

      • MFR Part #: MHNKS1K
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($459.99) ·

      Book Price
      $459.99
      Per Each

    Similar Items

    Listed below you'll find similar and potential substitutes for MHNKS1K.
    • MHNKS761000MTLL - 1000W Flood MH Multi-Tap Slipfitter W/Lamp Bronze - Eaton Lighting

      MHNKS761000MTLL - Eaton Lighting

      1000W Flood MH Multi-Tap Slipfitter W/Lamp Bronze

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

    • MHNKS7610005TLL - 1000W MH Slip Fit - Eaton Lighting

      MHNKS7610005TLL - Eaton Lighting

      1000W MH Slip Fit

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 14 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($596.00) ·

      Book Price
      $596.00
      Per Each

    • MPNKS1K - 1000W PS/MH FLD SLPFTR - Eaton Lighting

      MPNKS1K - Eaton Lighting

      1000W PS/MH FLD SLPFTR

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($534.03) ·

      Book Price
      $534.03
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MHNKS1K

    Type in the slang term you'd like to suggest.

* All prices subject to change.