MHNKY1K - 1000W MH Multi-Tap Yoke W/Lamp Bronze

Cooper Lumark

  • $488.42 (Each)
  • $488.42 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHNKY1K
Manufacturer
Cooper Lumark
Manufacturer's Part Number
MHNKY1K
Description
1000W MH Multi-Tap Yoke W/Lamp Bronze
Nighthawk Floodlight, 1000W MH Multi-Tap Yoke W/Lamp Bronze
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
623961565328 / 00623961565328
Weight per unit
65.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$488.42 (Each)
Resources
Images
 
 
MHNKY1K - Small Image
 
MHNKY1K - Large Image
Attachments
 
 
MHNKY1K - Specification Sheet
Installation Sheets
 
 
MHNKY1K - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277 V
amperage rating
3.61 in
Lamp Type
METAL HALIDE
Dimensions and Weight
Size
26.0 IN Length 23.25 IN Width 11.0 IN Height
Descriptions
Product Type
MHNK-Y76-1000-MT-LL
Description
1000W MH MULTI-TAP YOKE W/LAMP BRONZE
Long Description
Nighthawk Floodlight, 1000W MH Multi-Tap Yoke w/Lamp Bronze
Special Features
Heavy-duty, large floodlight ideal for commercial or industrial use
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
MHNKY1K
sub brand
NK Nighthawk III
GTIN
00623961565328
UPC
623961565328
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
78621091041
Availability
Status
Inactive
Packaging
Weight per each
65.17
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Wet Location
Mounting
YOKE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat