We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
MHXL51000MT - COO

MHXL51000MT - MT Ballast 1000W

Lumark Outdoor

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MHXL51000MT
    Manufacturer
    Lumark Outdoor
    Manufacturer's Part Number
    MHXL-5-1000-MT
    Description
    MT Ballast 1000W
    Eagle Sports Light 1000W MH Multi-Tap Nema Type V, Ballast Pod Only, No Reflectors
    Slang Terms

    Suggest a New Term
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111830 - Lighting cross arm
    UPC/GTIN
    662400120476 / 00662400120476
    Weight per unit
    45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $331.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    25 Each
    Resources
    Images
     
     
    MHXL51000MT - Large Image
     
    MHXL51000MT - Small Image
    Attachments
     
     
    MHXL51000MT - Specification Sheet
    Installation Sheets
     
     
    MHXL51000MT - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    METAL HALIDE
    Dimensions and Weight
    Size
    14.5 IN Length 12.25 IN Width 9.5 IN Height
    Descriptions
    Product Type
    1000W, MH, Multi-Tap
    Long Description
    Eagle Sports Light 1000W MH Multi-Tap NEMA TYPE V, Ballast Pod only, no Reflectors
    Description
    MT BALLAST 1000W
    special features
    Rugged aluminum ballast housing finished in dark bronze
    Manufacturer Information
    Brand
    LUMARK OUTDOOR
    Cooper Lumark
    Manufacturers Part Number
    MHXL-5-1000-MT
    sub brand
    XL Eagle
    GTIN
    00662400120476
    UPC
    662400120476
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    FLOODLIGHT
    Packaging
    Weight per each
    45
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LIGHTING
    Mounting
    POLE
    standard
    UL Listed - Wet Location
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Amarillo
    View Store
    5 Deer Park
    View Store
    1 DFW RDC
    View Store
    4 Houston RDC
    View Store
    2 Longview
    View Store
    2 Oklahoma City

    A-L

    Location Stock Available
    View Store
    1 Brownwood
    View Store
    3 Leesville

    M-Z

    Location Stock Available
    View Store
    1 Mansfield
    View Store
    1 Marshall
    View Store
    1 Shreveport
    View Store
    2 South Austin
    View Store
    1 Waco


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MHXL51000MT

    Type in the slang term you'd like to suggest.

* All prices subject to change.