We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
WPS15 - COO

WPS15 - 150W HPS Wal-Pak Borosilicate Glass Hinged/Removab

Cooper Ltg. Met-Lum-Hal-S

  • $194.99 (for 1 each)

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WPS15
    Manufacturer
    Cooper Ltg. Met-Lum-Hal-S
    Manufacturer's Part Number
    WPS15
    Description
    150W HPS Wal-Pak Borosilicate Glass Hinged/Removab
    Mounting Rail, Symmetric Profile; Galvanized Steel; White; Din 46277/3 Construction Standard; Slotted; Hole/Slot Size 0.71 Inch
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111503 - Wall fixture
    UPC/EAN/GTIN
    00080083541218
    Weight per unit
    24.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $194.99 (each)
    Carton
    $194.99 (1 each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    26
    Resources
    Images
     
     
    WPS15 - Large Image
     
    WPS15 - Small Image
     
    WPS15 - Small Image
     
    WPS15 - Small Image
     
    WPS15 - Small Image
    Attachments
     
     
    WPS15 - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    VERTICAL MOUNT
    amperage rating
    542m
    Application
    LIGHTING
    Approval
    UL, CUL
    Body Material
    CHROME PLATED DIE CAST ZINC
    Brand
    Cooper LTG. Met-Lum-Hal-S
    Cam Code
    1
    Color
    BLACK
    Commodity Description
    HID WALLPACKS
    Description
    150W HPS WAL-PAK BOROSILICATE GLASS HINGED/REMOVAB
    Documents
    Yes
    Enclosure
    NEMA 3/3R/4/4X/12/13, IP65
    Height
    14
    Lamp Type
    HIGH PRESSURE SODIUM
    Lamp Wattage
    150 W
    Length
    19.25 in
    Long Description
    MOUNTING RAIL, SYMMETRIC PROFILE; GALVANIZED STEEL; WHITE; DIN 46277/3 CONSTRUCTION STANDARD; SLOTTED; HOLE/SLOT SIZE 0.71 INCH
    Model
    10250T
    Mounting
    WALL MOUNT
    Number of Positions
    2
    Operation Type
    MAINTAINED
    Picture
    Yes
    Product Type
    150W HPS MT Prism Glass Lens LMP BRZ
    Size
    16 5/8 INCH W X 11 3/8 INCH D X 10 INCH H
    special features
    Rugged die-cast aluminum housing and door in bronze powder-coat paint
    standard
    UL/cUL Listed - Wet Location
    sub brand
    WP Wal-Pak Glass
    Throw
    LEFT-RIGHT 60 DEG
    Type
    WALL MOUNT
    Voltage Rating
    120/208/240/277
    Wattage
    150
    Width
    10.625
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Amarillo (81) 3
    Baton Rouge (102) 5
    Houston RDC (49) 2
    Lubbock (110) 3
    Tyler (2) 1

    A-L

    Location Stock Available
    Andrews (70) 2
    Borger (75) 2
    Cleburne (116) 1
    Covington (137) 2
    Lafayette (59) 1

    M-Z

    Location Stock Available
    New Orleans (111) 4


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.