RL560WH6927 - *Delisted* 6" Led Retro 27K 600LM 90cri

Halo - Recessed

  • $24.89 (Each)
  • $24.89 (Each)
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
RL560WH6927
Manufacturer
Halo - Recessed
Manufacturer's Part Number
RL560WH6927
Description
*Delisted* 6" Led Retro 27K 600LM 90cri
Led Baffle-Trim Module, 120 V, 150 Ma, 9.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 2700 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 1.079 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083699384 / 00080083699384
Weight per unit
1.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.89 (Each)
Resources
Images
 
 
RL560WH6927 - Video
 
RL560WH6927 - Small Image
 
RL560WH6927 - Large Image
 
RL560WH6927 - Large Image
 
RL560WH6927 - Large Image
 
RL560WH6927 - Large Image
Other Links
 
 
RL560WH6927 - Other
 
RL560WH6927 - Other
Attachments
 
 
RL560WH6927 - Specification Sheet
 
RL560WH6927 - Specification Sheet
Brochures
 
 
RL560WH6927 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 mA
Material
Steel;Aluminum
Ballast Type
N/A
amperage rating
0.081 (at 120V)
Number of Lamps
1
Wattage
10 W
Voltage Rating
120
Lamp Type
LED
Material, Color, and Finish
Base Type
E26
Finish
White;Satin Nickel;Tuscan Bronze
Color
White
color temperature
2700 K
Color Rendering Index
90
Style
(blank)
fixture material
die-cast aluminum
Dimensions and Weight
Height
2.33 in;59.22 mm
Diameter
7.25 in;184.15 mm
Descriptions
Product Type
LED Baffle-Trim Module
Description
6" LED RETRO 27K 600LM 90CRI
Long Description
LED Baffle-Trim Module, 120 V, 150 mA, 9.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 2700 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 1.079 lb
Features
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41
Short Description
LED Baffle-Trim Module, 120 V, 9.7 W
extra long description
ETNCL-CAN RL560WH6927 HALO RL56 WH
Special Features
ENERGY STAR® certified
Additional Information
Total Wattage
9.7 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
600 lm
includes
5 or 6 in Housing;Screwbase Adapter
ip rating
IP56
Standards Met
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
package quantity
25 CT
media
Yes
Manufacturer Information
Manufacturers Part Number
RL560WH6927
Brand
HALO - RECESSED
sub brand
RL56 Series
GTIN
00080083699384
UPC
080083699384
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.079 lb
Weight per each
1.0799
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat