SEL17 - Led Emergency Light White Nicad Battery

Sure-Lites

  • $51.68 (Each)
  • $51.68 (Each)

  • $310.08 (Per 6)

Availability: In Stock Locally
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
SEL17
Manufacturer
Sure-Lites
Manufacturer's Part Number
SEL17
Description
Led Emergency Light White Nicad Battery
Sel Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V Ac;277 V Ac, 0.003 A @ 277 V, 0.78 W, Led Lamp, Ceiling Mount/Wall Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.209 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083722143 / 00080083722143
Weight per unit
1.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.68 (Each)
Standard Packaging
$310.08 (Per 6)
Resources
Images
 
 
SEL17 - Large Image
 
SEL17 - Small Image
 
SEL17 - Large Image
Attachments
 
 
SEL17 - Specification Sheet
Other Links
 
 
SEL17 - Other
Specifications Sheets
 
 
SEL17 - Specification Sheet
 
SEL17 - Specification Sheet
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
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Current Rating
0.003 A @ 277 V
Wattage
0.78 W
Number of Lamps
2
Lamp Type
LED
amperage rating
N/A
Material, Color, and Finish
Finish
white
Color
White
Dimensions and Weight
Width
1-3/4 in;45 mm
Length
11-1/8 in;283 mm
Height
5-3/8 in;137 mm
Size
12.813 IN Length 2.25 IN Width 6.0 IN Height
Descriptions
Description
LED EMERGENCY LIGHT WHITE NICAD BATTERY
Product Type
SEL Emergency Light
Long Description
SEL Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V ac;277 V ac, 0.003 A @ 277 V, 0.78 W, LED Lamp, Ceiling Mount/Wall Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.209 lb
Features
The Sure-Lites Emergency Light (SEL) series is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary adjustable accuLED optics, and a nickel cadmium battery. The Patent Pending easy hang feature reduces installation time and cost.
Short Description
SEL Emergency Light, Nickel Cadmium, White
Special Features
Adjustable AccuLED Optics;Patented EZ Hang Feature Facilitates Fast Installation
extra long description
CLS SEL17 LED EMERGENCY LIGHT, 17 F
Additional Information
Battery Type
Nickel Cadmium (NiCad)
Mounting Type
Ceiling Mount;Wall Mount
Standards Met
UL924 Listed;NFPA 101 Compliant;NEC/OSHA Certified
package quantity
6 CT
Fixture Type
Emergency Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
SEL17
GTIN
00080083722143
UPC
080083722143
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight
1.209 lb
Weight per each
1.2099
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Ceiling or Wall Mounts Application
Frequency Rating
60 Hz
Mounting
Ceiling/Wall Mount
standard
NFPA 101 Compliant;Damp Locations;NEC and CEC Compliant;OSHA Compliant;California Title 20;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat