WN332AUNVEB81U - Lamp Wrap Around

Metalux

  • $105.88 (Each)
  • $105.88 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WN332AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN-332A-UNV-EB81-U
Description
Lamp Wrap Around
3 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518524 / 00080083518524
Weight per unit
11.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.88 (Each)
Stock Availability
Huntsville
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
WN332AUNVEB81U - Large Image
 
WN332AUNVEB81U - Large Image
Attachments
 
 
WN332AUNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.289 at (277V)
Ballast Type
Instant Start
Lamp Type
T8 (Not Included)
Material
Steel
Number Of Lamps
3
Voltage Rating
120 V / 277 V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
LAMP WRAP AROUND
Extra Long Description
CLS WN-332A-UNV-EB81-U WN 3 LMP, 4'
Long Description
3 Lamp, 4' Surface Commercial Wraparound, CEE Listed Electronic Ballast, T8
Product Type
WN 3 LMP, 4' Wrparnd, Eltrnc Bal, T8
Special Features
100% clear acrylic prismatic lens provide excellent illumination
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
WN-332A-UNV-EB81-U
GTIN
00080083518524
UPC
080083518524
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Availability
Status
Inactive
Packaging
Weight per each
11.96
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
Standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat