TFFN18STRD2500 - COP

Also in stock

TFFN18STRD500 - TFFN 18 STR Red 500 - Copper
$42.91Per 1,000 Feet

Copper
TFFN 18 STR Red 500


View or Compare

TFFN18STRD2500 - TFFN 18 STR Red 2500

Copper

  • $0.04 (for 1 Foot)
  • $0.04 (1 Foot)
  • $42.91 (1,000 Feet)
  • $107.27 (2,500 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TFFN18STRD2500
    Manufacturer
    Copper
    Manufacturer's Part Number
    27023105
    Description
    TFFN 18 STR Red 2500
    Fixture Wire, TFFN, MTW/Awm Type; 2500 FT; 85 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 66 Approval; 600 V Voltage Rating; 105 Deg C Temperature Rating; PVC/Nylon Insulation Material; 18 Awg Conductor Size; Spool Package Type
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Copper Building Wire - TFFN-STR (Stranded)  Mark as Incorrect
    Suggest a New Category
    Classification
    Building Wire
    UNSPSC
    26121505 - Fixture wire
    UPC/GTIN
    032886226229 / 00032886226229
    Weight per unit
    0.0071 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.04 (1 Foot)
    Reel
    $107.27 (2,500 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    2,500 Feet
    Resources
    Images
     
     
    TFFN18STRD2500 - Large Image
     
    TFFN18STRD2500 - Small Image
     
    Large Image - Large Image
     
    Small Image - Small Image
    Specifications Sheets
     
     
    TFFN18STRD2500 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    1 PH
    Stranding
    16 STRANDS
    Conductor Size
    18 AWG
    Voltage Rating
    600 V
    Material, Color, and Finish
    Conductor Material
    ANNEALED SOFT COPPER
    Insulation Material
    PVC/NYLON
    Jacket Color
    RED
    Dimensions and Weight
    Length
    2500 FT
    Length in ft
    2500 sq ft
    Outer Diameter
    85 MIL
    Descriptions
    Product Type
    Fixture Wire
    Description
    TFFN 18 STR RED 2500
    Commodity Description
    COPPER BUILDING WIRE-TFFN-STR
    Additional Information
    RoHS Compatible; Applicable Standard NEC; Current Rating 6 Ampere (TFFN), 7 Ampere (MTW)
    Long Description
    FIXTURE WIRE, TFFN, MTW/AWM TYPE; 2500 FT; 85 MIL OUTER DIAMETER; ANNEALED SOFT COPPER CONDUCTOR MATERIAL; UL 66 APPROVAL; 600 V VOLTAGE RATING; 105 DEG C TEMPERATURE RATING; PVC/NYLON INSULATION MATERIAL; 18 AWG CONDUCTOR SIZE; SPOOL PACKAGE TYPE
    Manufacturer Information
    Brand
    SOUTHWIRE
    Copper
    SOUTHWIRE COMPANY
    Manufacturers Part Number
    27023105
    GTIN
    00032886226229
    UPC
    032886226229
    Taxonomies, Classifications, and Categories
    Category Description
    BUILDING WIRE
    Type
    TFFN, MTW/AWM
    Packaging
    Package Type
    SPOOL
    Weight per foot
    0.0071
    Carton
    2500
    Uses, Certifications, and Standards
    Temperature Rating
    90 TO 105 DEG C
    Approval
    UL 66
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2,500 Lawton

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TFFN18STRD2500

    Type in the slang term you'd like to suggest.

* All prices subject to change.