TFN18S0LGN500 - TFN 18 Sol Green 500'

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 500 Feet)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 2,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFN18S0LGN500
Manufacturer
Copper
Manufacturer's Part Number
26981106
Description
TFN 18 Sol Green 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Miscellaneous Small Wires - TF - TFN Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886110207 / 00032886110207
Weight per unit
0.007 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
Special Order Item
Resources
Images
 
 
TFN18S0LGN500 - Large Image
 
TFN18S0LGN500 - Small Image
Attachments
 
 
TFN18S0LGN500 - Specification Sheet
Other Links
 
 
TFN18S0LGN500 - Other
 
TFN18S0LGN500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
18
Voltage Rating
600
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
500
Descriptions
Product Type
TFN 18 Sol Cu GN 500SPC
Description
TFN 18 SOL GREEN 500'
extra long description
SWC 26981106 TFN 18 Sol Cu Gn 500Sp
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26981106
GTIN
00032886110207
UPC
032886110207
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFN
Availability
minimum qty
500
Packaging
Weight per foot
0.007
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat