TFN18S0LPR500 - TFN 18 Sol Puprple 500'

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 500 Feet)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 2,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFN18S0LPR500
Manufacturer
Copper
Manufacturer's Part Number
26986006
Description
TFN 18 Sol Puprple 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Miscellaneous Small Wires - TF - TFN Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886110351 / 00032886110351
Weight per unit
15.948 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
TFN18S0LPR500 - Large Image
 
TFN18S0LPR500 - Small Image
Attachments
 
 
TFN18S0LPR500 - Specification Sheet
Other Links
 
 
TFN18S0LPR500 - Other
 
TFN18S0LPR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
18
Voltage Rating
600
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Length
500
Descriptions
Description
TFN 18 SOL PUPRPLE 500'
Product Type
TFN 18 Sol Cu Pe 500SPC
extra long description
SWC 26986006 TFN 18 Sol Cu Pe 500Sp
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Manufacturer Information
Manufacturers Part Number
26986006
Brand
Copper
GTIN
00032886110351
UPC
032886110351
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFN
Packaging
Weight per foot
15.948
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat