THHN10S0L0R500 - THHN 10 Sol Orange 500'

Copper

  • $136.94 (Per 500 Feet)
  • $0.27 (Per Foot)

  • $136.94 (Per 500 Feet)

  • $273.88 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10S0L0R500
Manufacturer
Copper
Manufacturer's Part Number
11601201
Description
THHN 10 Sol Orange 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886225451 / 00032886225451
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.27 (Per Foot)
Reel
$136.94 (Per 500 Feet)
Standard Packaging
$273.88 (Per 1,000 Feet)
Resources
Images
 
 
THHN10S0L0R500 - Large Image
 
THHN10S0L0R500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10S0L0R500 - Large Image
 
THHN10S0L0R500 - Video
Specifications Sheets
 
 
THHN10S0L0R500 - Specification Sheet
Attachments
 
 
THHN10S0L0R500 - Specification Sheet
Other Links
 
 
THHN10S0L0R500 - Other
 
THHN10S0L0R500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Conductors
1
Conductor Size
#10 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Orange (Insulation)
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Copper Building Wire, #10 AWG, Solid, Yellow, 500
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 10 SOL ORANGE 500'
extra long description
SWC 11601201 THHN 10 Sol Cu Oe 500S
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
outside diameter
150 mil
Insulation Thickness
20 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11601201
GTIN
00032886225451
UPC
032886225451
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
36 lb/mft
Weight per foot
0.037
Carton
500
Package
1000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat