02306 - 16/3 15' Black Outdoor Ext Cord

Cables & Cords

  • $23.77 (Per Foot)
  • $23.77 (Per Foot)

  • $427.86 (Per 18 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02306
Manufacturer
Cables & Cords
Manufacturer's Part Number
023068808
Description
16/3 15' Black Outdoor Ext Cord
16/3 15' SJTW BLK Ext
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892023065 / 00029892023065
Weight per unit
1.1669 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$23.77 (Per Foot)
Carton
$427.86 (Per 18 Feet)
Resources
Other Links
 
 
02306 - Other
Images
 
 
02306 - Large Image
 
02306 - Large Image
 
02306 - Large Image
 
02306 - Small Image
Attachments
 
 
02306 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Conductor Size
16
Number of Conductors
3
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
15
Descriptions
Description
16/3 15' BLACK OUTDOOR EXT CORD
extra long description
SWC 2306SW8808 CORD SET, 16/3 15' S
Product Type
Cord Set, 16/3 15' SJTW Black
Long Description
16/3 15' SJTW BLK EXT
Additional Information
outside diameter
0.33
strands
26x30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
2306SW8808
GTIN
00029892023065
UPC
029892023065
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
1.177
Weight per foot
1.1669
Carton
18
Uses, Certifications, and Standards
Temperature Rating
-40 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat