025890206 - 100' 12/3 SJTW Lighted C

Cables & Cords

  • $102.31 (Each)
  • $102.31 (Each)

  • $409.24 (Per 4)

Availability: In Stock Locally
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
025890206
Manufacturer
Cables & Cords
Manufacturer's Part Number
2589SW0002
Description
100' 12/3 SJTW Lighted C
Portable Cord Set, #12 Awg Conductor Size, 10 LB/MFT
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892825898 / 00029892825898
Weight per unit
10 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.31 (Each)
Standard Packaging
$409.24 (Per 4)
Resources
Images
 
 
025890206 - Large Image
 
025890206 - Large Image
 
025890206 - Large Image
 
025890206 - Large Image
 
025890206 - Large Image
 
025890206 - Large Image
 
025890206 - Small Image
Attachments
 
 
025890206 - Specification Sheet
Other Links
 
 
025890206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
amperage rating
15
Number of Conductors
3
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Color
Yellow
Dimensions and Weight
Length
100
Descriptions
Description
100' 12/3 SJTW LIGHTED C
Product Type
Portable Cord Set
Long Description
Portable Cord Set, #12 AWG Conductor Size, 10 lb/mft
Short Description
50 ft Portable Cord Set, SJTW, 12/3 AWG
extra long description
SWC 2589SW0002 12/3 100'SJTW YEL LE
Additional Information
Made in USA
yes
outside diameter
0.595
strands
65/30
core
TPE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
2589SW0002
GTIN
00029892825898
UPC
029892825898
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
10 lb/mft
Package Type
Carton
Weight per each
10
Carton
1
Package
4
Uses, Certifications, and Standards
Temperature Rating
-40 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat