090148809 - 4' 3 Wire Range Cord

Cables & Cords

  • $21.13 (Per Foot)
  • $21.13 (Per Foot)

  • $253.56 (Per 12 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
090148809
Manufacturer
Cables & Cords
Manufacturer's Part Number
090148809
Description
4' 3 Wire Range Cord
6/2-8/1 50A RNG Gry 4' 6PK
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892090142 / 00029892090142
Weight per unit
2.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$21.13 (Per Foot)
Standard Packaging
$253.56 (Per 12 Feet)
Resources
Images
 
 
090148809 - Large Image
 
090148809 - Large Image
 
090148809 - Large Image
 
090148809 - Large Image
 
090148809 - Large Image
 
090148809 - Small Image
Attachments
 
 
090148809 - Specification Sheet
Other Links
 
 
090148809 - Other
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
5 +/-1 mA
connection
10-50P
Number of Conductors
2
amperage rating
50
Conductor Size
6
Material, Color, and Finish
Conductor Material
Copper
Color
Gry
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
4
Descriptions
Description
4' 3 WIRE RANGE CORD
Product Type
Cord, Range 6/2-8/1 50A Gray 4' 6PK
Long Description
6/2-8/1 50A RNG GRY 4' 6PK
extra long description
SWC 9014SW8809 CORD, RANGE 6/2-8/1
Additional Information
Resistance
-20 to +60 C
core
TPE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
090148809
GTIN
00029892090142
UPC
029892090142
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
1.71
Weight per foot
2.03
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-20 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat