090468808 - 6' 4 Wire Range Cord

Cables & Cords

  • $40.40 (Per Foot)
  • $40.40 (Per Foot)

  • $242.40 (Per 6 Feet)

  • $484.80 (Per 12 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
090468808
Manufacturer
Cables & Cords
Manufacturer's Part Number
9046SW8808
Description
6' 4 Wire Range Cord
6/2-8/2 50A Range BLK 6'
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892090463 / 00029892090463
Weight per unit
4.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$40.40 (Per Foot)
Carton
$242.40 (Per 6 Feet)
Standard Packaging
$484.80 (Per 12 Feet)
Resources
Images
 
 
090468808 - Large Image
 
090468808 - Large Image
 
090468808 - Small Image
Attachments
 
 
090468808 - Specification Sheet
Other Links
 
 
090468808 - Other
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
125/250
connection
14-50P
Number of Conductors
2
amperage rating
50
Conductor Size
6
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
extra long description
SWC 9046SW8808 CORD, RANGE 6/2-8/2
Description
6' 4 WIRE RANGE CORD
Product Type
Cord, Range 6/2-8/2 50A 6' Black
Long Description
6/2-8/2 50A RANGE BLK 6'
Additional Information
Resistance
-20 to +60 C
outside diameter
0.8
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
090468808
GTIN
00029892090463
UPC
029892090463
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
3.167
Weight per foot
4.13
Carton
6
Package
12
Uses, Certifications, and Standards
Temperature Rating
-20 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat