200360402 - COR

200360402 - Stow 16/3 Yellow 250'

Cables & Cords

  • $0.54 (for 1 Foot)
  • $0.54 (1 Foot)
  • $134.76 (250 Feet)
  • $539.05 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    200360402
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    200360402
    Description
    Stow 16/3 Yellow 250'
    Portable Cord, Stow; 600 V; Conductor Material Bare Copper; Chemical/Oil Resistant PVC Jacket; Gray/Yellow Jacket Color; PVC Insulation Material; 3 Conductor(S); 16 Awg Conductor; Color Code Black, Green, White; 26/30 Strands; Outer Diameter 0.39 Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hvy Duty 600V PRTBL Cord&Cable - Sto-Stow-Stowa-STW  Mark as Incorrect
    Suggest a New Category
    Classification
    Portable Cords, Voice, Data, Video Wire & Cable
    UNSPSC
    26121603 - Control cable
    UPC/GTIN
    029892214654 / 00029892214654
    Weight per unit
    0.09 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.54 (1 Foot)
    Carton
    $134.76 (250 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    750 Feet
    Resources
    Images
     
     
    200360402 - Small Image
     
    200360402 - Large Image
    Specifications Sheets
     
     
    200360402 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    16 AWG
    Stranding
    26/30 STRANDS
    Number of Conductors
    3 in
    Voltage Rating
    600 V
    Material, Color, and Finish
    Insulation Material
    PVC
    Conductor Material
    BARE COPPER
    Jacket Color
    Yellow Handle
    Color Code
    BLACK, GREEN, WHITE
    Jacket Material
    CHEMICAL/OIL RESISTANT PVC
    Dimensions and Weight
    Length
    250 FT
    Outer Diameter
    0.39 INCH
    Descriptions
    Product Type
    Portable Cord
    Description
    STOW 16/3 YELLOW 250'
    Additional Information
    ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 13 Ampere; Insulation Thickness 0.03 Inch
    Commodity Description
    Sto Stow Stowa Stw 600v Cord/Cable
    Long Description
    PORTABLE CORD, STOW; 600 V; CONDUCTOR MATERIAL BARE COPPER; CHEMICAL/OIL RESISTANT PVC JACKET; GRAY/YELLOW JACKET COLOR; PVC INSULATION MATERIAL; 3 CONDUCTOR(S); 16 AWG CONDUCTOR; COLOR CODE BLACK, GREEN, WHITE; 26/30 STRANDS; OUTER DIAMETER 0.39 INCH
    Manufacturer Information
    Brand
    Cables & Cords
    Royal[R]
    Model
    200 AMP
    Manufacturers Part Number
    57046101
    200360402
    GTIN
    00029892214654
    UPC
    029892214654
    Taxonomies, Classifications, and Categories
    Category Description
    Portable Cords, Voice, Data, Video Wire & Cable
    Type
    STOW
    Packaging
    Package Type
    REEL
    Weight per foot
    0.09
    Carton
    250
    Uses, Certifications, and Standards
    Temperature Rating
    -20 TO 60 DEG C
    Approval
    UL, CSA
    Application
    INDUSTRIAL CONTROL AND ROBOTIC SYSTEM/MOTOR CONTROL/OUTDOOR/PUSHBUTTON REMOTE CONTROL/STAGE EQUIPMENT AND LIGHTING
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    250 Baton Rouge

    A-L

    Location Stock Available
    View Store
    250 Covington

    M-Z

    Location Stock Available
    View Store
    250 New Orleans


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 200360402

    Type in the slang term you'd like to suggest.

* All prices subject to change.