200480402 - 12/4 Stow Yellow 250'

Cables & Cords

  • $2.04 (Per Foot)
  • $2.04 (Per Foot)

  • $510.71 (Per 250 Feet)

  • $2,042.85 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200480402
Manufacturer
Cables & Cords
Manufacturer's Part Number
57019001
Description
12/4 Stow Yellow 250'
12/4 Stow 600V Yel 250ko
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Sto-Stow-Stowa-STW Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892215422
Weight per unit
0.254 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.04 (Per Foot)
Carton
$510.71 (Per 250 Feet)
Resources
Images
 
 
200480402 - Small Image
 
200480402 - Large Image
Attachments
 
 
200480402 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number of Conductors
4
Voltage Rating
600 V
Stranding
65/30 STRANDS
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, WHITE, RED, GREEN
Jacket Material
Chemical/Oil/Water Resistant PVC
Insulation Material
PVC
Jacket Color
YELLOW
Dimensions and Weight
Outer Diameter
0.65 INCH
Descriptions
Product Type
Portable Cord
Description
12/4 STOW YELLOW 250'
Long Description
PORTABLE CORD, STOW TYPE; 0.65 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2 APPROVAL
extra long description
STOW TYPE; 0.65 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2 APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); PVC INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT PVC JACKET MATERIAL; 65/30 STRANDS STRANDING; YELLOW JACKET COLOR; ROYAL[
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 20 Ampere; Insulation Thickness 0.045 Inch
Commodity Description
Sto Stow Stowa Stw 600v Cord/Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57019001
Model
200 A
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
STOW
Packaging
Weight per foot
0.254
Carton
250
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2
Temperature Rating
-20 TO 60 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat