We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
511125501 - COR

511125501 - 22/4 Nonshld 500' Bag

Cables & Cords

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    511125501
    Manufacturer
    Cables & Cords
    Manufacturer's Part Number
    511125501
    Description
    22/4 Nonshld 500' Bag
    CM/CL2-CMX Type; 500 FT; 0.126 Inch Outer Diameter; Copper Conductor Material; Ul, Cul, Etl Approval; Communication, Intercom/P.A. System, Remote Control, Security System, Signaling, Single Line Telephone Application; 300 V Voltage Rating; 60 Deg C Temperature Rating; Color Code Pink; Conductor Size 22 Awg Stranded; Insulation Material Polypropylene/FR Polypropylene; Jacket Material PVC; Number Of Conductors 4; Signal[R] Brand; Applicable Standard Nec 725, Nec 800; Stranding 7/30; Packaging Type Signa-Coil
    Slang Terms

    Suggest a New Term
    Categories
    Multiconductor CBL For VDV - Non-Plenum Unshielded Cable  Mark as Incorrect
    Suggest a New Category
    Classification
    Portable Cords, Voice, Data, Video Wire & Cable
    UNSPSC
    26121609 - Network cable
    UPC/GTIN
    029892511128 / 00029892511128
    Weight per unit
    0.01 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.08 (1 Foot)
    Carton
    $41.74 (500 Feet)
    Stock Availability
    Nacogdoches
    0 Feet
    All Stores
    0 Feet
    Resources
    Images
     
     
    511125501 - Small Image
     
    511125501 - Large Image
    Specifications Sheets
     
     
    511125501 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    22 AWG STRANDED
    Voltage Rating
    300 V
    Number of Conductors
    4 in
    Material, Color, and Finish
    Color Code
    PINK
    Insulation Material
    POLYPROPYLENE/FR POLYPROPYLENE
    Jacket Material
    PVC
    Jacket Color
    WHITE
    Dimensions and Weight
    Outer Diameter
    0.126 INCH
    Length
    500 FT
    Descriptions
    Long Description
    CM/CL2-CMX TYPE; 500 FT; 0.126 INCH OUTER DIAMETER; COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; COMMUNICATION, INTERCOM/P.A. SYSTEM, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SINGLE LINE TELEPHONE APPLICATION; 300 V VOLTAGE RATING; 60 DEG C TEMPERATURE RATING; COLOR CODE PINK; CONDUCTOR SIZE 22 AWG STRANDED; INSULATION MATERIAL POLYPROPYLENE/FR POLYPROPYLENE; JACKET MATERIAL PVC; NUMBER OF CONDUCTORS 4; SIGNAL[R] BRAND; APPLICABLE STANDARD NEC 725, NEC 800; STRANDING 7/30; PACKAGING TYPE SIGNA-COIL
    POWER LIMITED CIRCUIT CABLE, CM/CL2-CMX; 300 V; 4 CONDUCTOR(S); 22 AWG STRANDED CONDUCTOR; CONDUCTOR MATERIAL COPPER; COLOR CODE PINK; POLYPROPYLENE/FR POLYPROPYLENE INSULATION MATERIAL; PVC JACKET; OUTER DIAMETER 0.126 INCH; LENGTH 500 FT
    Product Type
    Power Limited Circuit Cable
    Description
    22/4 NONSHLD 500' BAG
    Additional Information
    APPLICABLE STANDARD NEC 725, NEC 800; STRANDING 7/30; PACKAGING TYPE SIGNA-COIL
    Commodity Description
    Non-Plenum Unshlded Multicond Cable
    Manufacturer Information
    Brand
    Cables & Cords
    SIGNAL[R]
    Manufacturers Part Number
    511125501
    Model
    51112
    GTIN
    00029892511128
    UPC
    029892511128
    Taxonomies, Classifications, and Categories
    Category Description
    Portable Cords, Voice, Data, Video Wire & Cable
    Type
    CM/CL2-CMX (UL), CM/FT1 (CUL), CMR
    Packaging
    Weight per foot
    0.01
    Carton
    500
    Uses, Certifications, and Standards
    Temperature Rating
    60 DEG C
    Application
    COMMUNICATION, INTERCOM/P.A. SYSTEM, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SINGLE LINE TELEPHONE
    Approval
    UL, CUL, ETL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 511125501

    Type in the slang term you'd like to suggest.

* All prices subject to change.